Shop All Closet Rods & Rod Sockets
Primeline Tools
Adjustable Closet Rod, Expands 48 in. to 72 in., Steel, Zinc Plated (Single Pack)
Mfr # MP7104
Zoro # G1730957
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Closet Rod Adjustable,48-72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP7104
- Zoro # G1730957
- UPC # 49793671042
- Country of Origin China
- Category Closet Rods & Rod Sockets
Details
Item | Closet Rod Adjustable,48-72" |
Product Type | Closet Rod Adjustable,48-72" |
Description
This heavy-duty closet rod is constructed of steel and comes in a zinc-plated finish. This universal closet rod features a length adjustability design that spans from 48 inch to 72 inch, to fit a variety of closet widths. This adjustable closet pole makes installation easy, cutting not necessary. Includes installation fasteners.
- •Used to replace damaged or missing closet rods without having to cut pole to size
- •Fits 48 inch to 72 inch wide closets
- •Zinc-plated steel
- •Steel construction
- •Installation fasteners included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1226-5PT)
- GLOBAL INDUSTRIAL 1 Size Medium Flange Pipe Fitting 1.375 Fitting Inside Diameter (798728)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Green (QUS255GN)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K295)
- IRONWERKS DESIGNS 24" x 12" Closet Rod (GarmRack24-FBM)
- KNAPE & VOGT Closet-Pro 72 in. L X 1-5/16 in. D Wood Closet Rod (0015-6OK)
- ALL-SOURCE 18 In. to 30 In. Adjustable Closet Rod, Lustra (226400)
- HARDWARE RESOURCES Chrome 1-5/16" Diameter Round Steel Closet Rod 24PK (151696CH-24)
- HARDWARE RESOURCES Satin Nickel Shelf Bracket with Rod Support for Oval Closet Rods (1530SN)
- LIDO Lido LB-44-A106-6 1.32 in. x 6 ft. Stainless Steel Closet Rod (5361894)
- WHITMOR CLOSET ROD CLOSET SYSTEM (6779-4322)
- Primeline Tools Closet Rods & Rod Sockets