Shop All Knobs
Primeline Tools
9 in. Teardrop Type Left Hand Casement Operator, Bronze (Single Pack)
Mfr # MP3505
Zoro # G1730823
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Size 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP3505
- Zoro # G1730823
- UPC # 49793535054
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Size | 9 in |
Details
Finish | Bronze |
Item | TearDrop Casement,Crank Handl,9",Brz,L/H |
Description
TearDrop Casement,Crank Handl,9 In.,Brz,L/H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Needle Nose Pliers, 90 deg., 11" (KTI-51111)
- MARSHALLTOWN Power Trowel Combination Blade, 14 x 8 in (M6092)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2288)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- PRIMELINE TOOLS Casement Operator, 9 in. Teardrop Type, Right Hand, Aluminum (Single Pack) (MP3508)
- PRIMELINE TOOLS Cabinet Knob Backplate, 2-13/16 in. Outside Diameter, Stamped Steel (5 Pack) (MP9202)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Right Hand, Bronze (Single Pack) (MP3523)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Left Hand, Bronze (Single Pack) (MP3517)
- PRIMELINE TOOLS 9 in. Teardrop Type Left Hand Casement Operator, Aluminum (Single Pack) (MP3502)
- PRIMELINE TOOLS Wood 9 in. Square Type Left Hand Casement Operator, Bronze (Single Pack) (MP3526)
- KIPP Adjustable Handle, Low Profile, Size: 2, 3/8-16X50, Zinc, Black Satin, Comp: Steel (K0737.2A41X50)
- Primeline Tools Knobs