Shop All Window Operators & Covers
Primeline Tools
9 in., Bronze Diecast, Casement Operator, Right Hand, Square Type (Single Pack)
Mfr # H 3523
Zoro # G0592967
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 9 in
- Height (In.) 13 1/4 in
- Base Size (In.) 4-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # H 3523
- Zoro # G0592967
- UPC # 49793035233
- Country of Origin China
- Category Window Operators & Covers
Dimensions
Length (In.) | 9 in |
Height (In.) | 13 1/4 in |
Base Size (In.) | 4-3/4 |
Width (In.) | 3-7/8 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 13-7/8 |
Projection (In.) | 11/16 in |
Type | Square Housing |
Color | Brown |
Hardware | Included |
Includes | Mounting Hardware |
Item | Right Hand Window Operator |
Description
Right Hand Window Operator, Square Housing, Die Cast, Bronze, Length (In.) 9 in, Height (In.) 13 1/4 in, Width (In.) 3-7/8, Strike (In.) 13-7/8, Projection (In.) 11/16 in, Base Size (In.) 4-3/4, Includes Mounting Hardware, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Outside L Handle, Chrome, 5/16 x 4-1/2 In (LDLH516)
- ANVIL Flange Gasket, Grade E, 2 in. (0390080000)
- FLAME GARD Duct Access Doors, UL Fire Rated, 18x14 (6EJC2)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RHZ4)
- PRIMELINE TOOLS 9 in., Bronze Diecast, Casement Operator, Left Hand, Square Type (Single Pack) (H 3517)
- PRIMELINE TOOLS 10-3/4 in. Chrome Plated Reversible Casement Window Operator, for Parlyn Windows (Single Pack) (H 3528)
- PRIMELINE TOOLS 8 in., Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3501)
- PRIMELINE TOOLS Sash Window Spiral Balance Clips, PK6 (MP342)
- PRIMELINE TOOLS Casement Window Operator, Right Hand, Teardrop Body, Bronze, 9 in. Arm (Single Pack) (H 3511)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Left-Hand Casement Operator, Bronze Finish (Single Pack) (TH 23020)
- PRIME-LINE Brz Wind Oper T Handle (17243-2-B)
- Primeline Tools Window Operators & Covers