Shop All Window Operators & Covers
Primeline Tools
9-1/2 in. Single-Arm Left-Hand Casement Operator, White Finish (Single Pack)
Mfr # TH 23022
Zoro # G0593737
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Material Die Cast
- Length (In.) 9-1/2 in.
- Height (In.) 14 1/4 in
- Base Size (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # TH 23022
- Zoro # G0593737
- UPC # 49793230225
- Country of Origin China
- Category Window Operators & Covers
Dimensions
Length (In.) | 9-1/2 in. |
Height (In.) | 14 1/4 in |
Base Size (In.) | 3 |
Width (In.) | 5-9/64 |
Details
Finish | White |
Material | Die Cast |
Strike (In.) | 11-3/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Color | White |
Hardware | Included |
Item | Left Hand Window Operator |
Includes | Mounting Hardware |
Description
This is a white finish left-handed, 9-1/2 inch single arm operator. It is made of heavy-duty diecast zinc with the baked on white finish. The steel arm, worm drive and gears are protected with a corrosive resistant finish, and it opens to a full 90 degrees. The plastic roller on the end of the arm insure a smooth operation as it slides through the Prime-Line part TH 22397 track. When installing, the housing easily fastens down to the window sill.
- •This is a Truth hardware replacement left hand casement operator (as viewed from the inside looking out)
- •Works on a left handed casement window
- •Arm is 9-1/2 inch from middle of the guide button to the middle of the crank operator while closed
- •Heavy duty diecast zinc construction with white finish
- •Opens the window to a full 90 degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" White Nylon Plastic Flush Head Hole Plugs 1 12PK (69446)
- ADAMS RITE B1923 3/4" Offset Reinforcing Pivot Zinc Plated (B1923)
- FALCON 6-Pin Keyblank, G Keyway, Embossed Logo Only, 50 Pack (KB577G (50PK))
- KABA ILCO 1-11/32" W x 1-1/2" H Aluminum Pivot Hinge (IP-22-LH-AL INTERMEDIATE PIVOT)
- PRIMELINE TOOLS Right Hand Window Operator, 13-1/2" L (TH 23029)
- PRIMELINE TOOLS Left Hand Window Operator, 9-1/2" L (H 3568)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank Bronze Finish (Single Pack) (TH 23023)
- PRIMELINE TOOLS 8 in., Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3501)
- PRIMELINE TOOLS 13-1/2 in. Single-Arm Left-Hand Casement Operator, Truth (Single Pack) (TH 23026)
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Right Hand, Teardrop Type (Single Pack) (H 3508)
- PRIME-LINE Steel Casement Operator, 8 in. Arm, Teardrop Housing, Aluminum, Right Single Pack (H 4287)
- Primeline Tools Window Operators & Covers