Shop All Window Operators & Covers
Primeline Tools
9-1/2 in. Single-Arm Left-Hand Casement Operator, Bronze Finish (Single Pack)
Mfr # TH 23020
Zoro # G0593761
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 9-1/2 in.
- Height (In.) 14 1/4 in
- Base Size (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # TH 23020
- Zoro # G0593761
- UPC # 49793230201
- Country of Origin China
- Category Window Operators & Covers
Dimensions
Length (In.) | 9-1/2 in. |
Height (In.) | 14 1/4 in |
Base Size (In.) | 3 |
Width (In.) | 5-9/64 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 11-3/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Includes | Mounting Hardware |
Item | Left Hand Window Operator |
Hardware | Included |
Color | Brown |
Description
This is a bronze finish left-handed, 9-1/2 inch single arm operator. It is made of heavy-duty diecast zinc with the baked on a bronze finish. The steel arm, worm drive and gears are protected with a corrosive resistant finish, and it opens to a full 90 degrees. The plastic roller on the end of the steel arm insure a smooth operation as it slides through the Prime-Line part TH 22397 track. When installing, the housing easily fastens down to the window sill.
- •This is a Truth hardware replacement left hand casement operator (as viewed from the outside looking in)
- •Works on a left handed casement window
- •Arm is 9-1/2 inch from middle of the guide button to the middle of the crank operator while closed
- •Heavy duty diecast zinc construction with bronze finish
- •Opens the window to a full 90 degrees
- •Matching crank handle is included
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38801.012.0162)
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 2" Tube (ZUSA-SG-V-2)
- EKENA MILLWORK Round Gable Vent Louver, Functional, 24"W x 24"H x 1 1/8"P (GVRO24F)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44058TT10B-RH)
- PRIMELINE TOOLS Sash Window Spiral Balance Clips, PK6 (MP342)
- PRIMELINE TOOLS Casement Window Operator, Right Hand, Teardrop Body, Bronze, 9 in. Arm (Single Pack) (H 3511)
- PRIMELINE TOOLS 9 in., Aluminum Diecast, Casement Operator, Right Hand, Square Type (Single Pack) (H 3520)
- PRIMELINE TOOLS 9 in., White Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3708)
- PRIMELINE TOOLS Left Hand Window Operator, 9" L (H 3514)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank, fits Truth, White Finish (Single Pack) (TH 23025)
- PRIME-LINE 3/8 in. Bronze Tee Handle Casement Operator 2 Pack (H 3625)
- Primeline Tools Window Operators & Covers