Shop All Knobs
Primeline Tools
8 in. Square Type Left Hand Casement Operator, Bronze (Single Pack)
Mfr # MP3516
Zoro # G1731079
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP3516
- Zoro # G1731079
- UPC # 49793535160
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Size | 8 in |
Details
Finish | Bronze |
Item | Sq Casement Crank Handle,8",Bronz,L/H |
Description
This steel constructed casement operator comes finished in bronze. It features an 8 inch steel arm and a square body style with an included crank handle. Easily mounts on the left side of your window (as viewed from the inside looking out). Used by a variety of wood window manufacturers.
- •8 inch arm square body style includes crank handle
- •Bronze finish
- •Worm gear driving mechanism
- •Hardened steel drive gears
- •For use on older metal framed casement windows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DR. 8MM DEEP 12 PT IM (GP1108MD)
- HHIP 1/2" External Indexable Threading Tool Holder & Insert Kit (2301-1625)
- DAVIES Fluted Tapered Knob, 1/2-13 Thread Size, 4.95"L, Blind Tap, HR Phenolic (0730-F)
- PROTO 3/8 in Drive, 19mm Torx(R) Metric Socket, 12 Points (J5019M)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Right Hand, Bronze (Single Pack) (MP3523)
- PRIMELINE TOOLS 9 in. Teardrop Type Left Hand Casement Operator, Aluminum (Single Pack) (MP3502)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Left Hand, Bronze (Single Pack) (MP3517)
- PRIMELINE TOOLS Casement Track, Aluminum (2 Pack) (MP3529)
- PRIMELINE TOOLS Casement Operator, 9 in. Teardrop Type, Right Hand, Aluminum (Single Pack) (MP3508)
- PRIMELINE TOOLS Wood 9 in. Square Type Left Hand Casement Operator, Bronze (Single Pack) (MP3526)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-89157)
- Primeline Tools Knobs