Shop All Keyed Pocket & Sliding Door Locks
Primeline Tools
7/8 in. White-Painted Diecast Vinyl Patio Door Lock with Adjustable (Single Pack)
Mfr # U 10547
Zoro # G0569307
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Showcase Sliding Doors
- Material Zinc
- For Door Thickness (In.) 1/4, 1/8, 3/16
- Finish paint
- Max. Latching Distance (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # U 10547
- Zoro # G0569307
- UPC # 49793105479
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Overall Height | 1 3/8 in |
Overall Width | 1 in |
Overall Length | 1 1/2 in |
Details
Item | Sliding Door Lock |
For Use With | Showcase Sliding Doors |
Material | Zinc |
For Door Thickness (In.) | 1/4, 1/8, 3/16 |
Finish | paint |
Max. Latching Distance (In.) | 1 3/8 in |
Product Type | Sliding Door Lock |
Door Thickness - Maximum | 1/4 in |
Door Thickness - Minimum | 1/8 in |
Description
Sliding Door Lock, Cam Lever, Paint Finish, Max. Latching Distance (In.) 1-3/8, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- REV-A-SHELF Rev-A-Shelf - Double 30-Quart Maple Bottom Mount Trash Can Pullout with Soft Open & Close Slide System, Silver (4WCBM-2430DM-2)
- BLUM 107 Degree 1-3/8in Overlay Blumotion Soft-closing Doweled Compact Hinge (38B358BF22)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Jasper 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-501)
- PRIMELINE TOOLS White, Diecast, Sliding Patio Door Lock (Single Pack) (U 9874)
- PRIMELINE TOOLS Sliding Door Loop Lock, 13/16 in., Stainless Steel Construction (Single Pack) (S 4380)
- PRIMELINE TOOLS 2-1/4 in. Nickel Plated Steel High Security Loop Lock for Left Hand (Single Pack) (U 10537)
- PRIMELINE TOOLS Sliding Door 1/2 in. Wide Keeper with Chrome Plated Diecast (2 Pack) (MP2082)
- PRIMELINE TOOLS Pocket Door Lock/Pull, 3-45/64" L (N 7319)
- PRIMELINE TOOLS Mortise Lock, 3-11/16 in. Hole Centers, Vertical Keyway, Steel Construction (Single Pack) (MP2013)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1500R625BCAM1)
- Primeline Tools Keyed Pocket & Sliding Door Locks