Shop All Extension Springs
Primeline Tools
70 lb., Yellow Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack)
Mfr # GD 12202
Zoro # G0613781
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Overall Length 25 in.
- Outside Dia. 1.2969 in
- Wire Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # GD 12202
- Zoro # G0613781
- UPC # 49793122025
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 25 in. |
Outside Dia. | 1.2969 in |
Wire Dia. | 0.125 in |
Details
Type | Utility |
Material | High Carbon steel |
Item | Extension Spring |
Coils Per Inch | 8 |
Load (Lbs.) | 70 lb |
End Type | Double Center Loop |
Finish | Black |
Coils per Inch | 8 |
Description
This heavy-duty (10,000 cycles) extension springs have double loop ends for extra durability. 5 sizes will replace most all spring configurations on residential doors that are no higher than 7 ft. tall. 1/8 inch galvanized carbon steel aircraft cable; installed through springs to prevent injury in case of breaking.
- •Used on single car fiberglass garage doors
- •Rated for 10,000 cycles
- •Includes safety cable
- •Yellow color tip
- •2 springs will lift a door weighing 70 lbs. maximum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Antique Brass Round Decorative Rings 5PK (69828)
- KABA ILCO Key Blank, Brass, Type IN29, PK10 (1054UN-IN29)
- FLAME GARD Duct Access Doors, UL Fire Rated, 12x8 (6EJC1)
- ELEMENTS BY HARDWARE RESOURCES 5-3/16" Satin Nickel Ringed Contemporary Double Prong Wall Mounted Hook (YD50-518SN)
- PRIMELINE TOOLS 50 lb., Orange Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12279)
- PRIMELINE TOOLS 130 lb., Black Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12193)
- PRIMELINE TOOLS 110 lb., Blue Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12277)
- PRIMELINE TOOLS 110 lb., Blue Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12191)
- PRIMELINE TOOLS 170 lb., Yellow Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12267)
- PRIMELINE TOOLS Extension Spring, with Cable, 90 lb., Light Blue (Single Pack) (GD 12311)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NBL9)
- Primeline Tools Extension Springs