Shop All Knobs
Primeline Tools
7 in. Teardrop Type Right Hand Casement Operator, Aluminum (Single Pack)
Mfr # MP3506
Zoro # G1730780
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Size 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP3506
- Zoro # G1730780
- UPC # 49793535061
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Size | 7 in |
Details
Finish | Aluminum |
Item | TearDrop Casement,Crank Handle,7",Al,R/H |
Description
This casement operator is constructed from diecast and comes finished in aluminum. It features a worm gear driving mechanism and a steel arm. This teardrop style casement operator is used on steel framed windows.
- •Diecast construction
- •Aluminum finish
- •Worm gear driving mechanism
- •Hardened steel drive gears
- •For use on older metal framed casement windows
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Blind Rivet & Lockbolt Mandrel Stopper for M18 FUEL 1/4 in. Blind Rivet Tool and 1/4 in. Lockbolt Tool (49-16-2661LBS)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34368)
- K-TOOL INTERNATIONAL 3/8" Drive, 15/16" SAE Socket, 6 Points (KTI-22130)
- MAYHEW Brass Pilot Punch Set, 9pcs (61367)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Right Hand, Bronze (Single Pack) (MP3523)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Left Hand, Bronze (Single Pack) (MP3517)
- PRIMELINE TOOLS Cabinet Knob Backplate, 2-13/16 in. Outside Diameter, Stamped Steel (5 Pack) (MP9202)
- PRIMELINE TOOLS Wood 9 in. Square Type Left Hand Casement Operator, Bronze (Single Pack) (MP3526)
- PRIMELINE TOOLS Casement Track, Aluminum (2 Pack) (MP3529)
- PRIMELINE TOOLS Casement Operator, 9 in. Teardrop Type, Right Hand, Aluminum (Single Pack) (MP3508)
- HI-LIFT JACK Hi-Lift Jack HLJVERS-LK 2 Keys Plastic High-Lift Versatile Locking Knob Mounts Kit (HLJVERS-LK)
- Primeline Tools Knobs