Shop All Ferrules
Primeline Tools
5/32 in. Aluminum Ferrules and Stops (2 pack)
Mfr # GD 12152
Zoro # G0992280
product price: $1.69
/pr
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5/32 in.
- Hardware Not included
- Color Silver
- For Use With Used to Clamp Cable Loops into Fixed Position; For 5/32" Cables
- Length (In.) 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 12152
- Zoro # G0992280
- UPC # 49793121523
- Country of Origin China
- Category Ferrules
Dimensions
Overall Length | 5/32 in. |
Length (In.) | 5/32 in |
Height (In.) | 4 5/8 in |
Depth (In.) | 1/2 in |
Width (In.) | 2 3/4 in |
Roller Width/Dia. (In.) | No Roller |
Inside Dia. | 5/32 in |
Details
Item | Ferrules Stops |
Hardware | Not included |
Color | Silver |
For Use With | Used to Clamp Cable Loops into Fixed Position; For 5/32" Cables |
Number of Wheels | 0 |
Construction | Extruded Aluminum |
Material | Aluminum |
Requires | Wall Case and Exterior Grille |
Finish | Galvanized |
Description
These are extruded aluminum ferrules are used to clamp cable loops into fixed position. The stops finish off end of cable or as a stopping point at any location on cable. Select from eight stock cable sizes.
- •Used to create and clamp loops in a fixed position on metal cables
- •Creates a clean and permanent loop in metal cable
- •Gives the end of your cable a finished look
- •Extruded aluminum construction
- •Can be used as a stopping point on your cable
- •Easy to install
- •Use crimping tool to affix
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10FN-C)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBRS)
- PRIMELINE TOOLS 3/16 in. Aluminum Ferrules and Stops (2 Sets) (GD 12153)
- PRIMELINE TOOLS 1/16 in. Aluminum Ferrules and Stops (2 Pack) (GD 12149)
- PRIMELINE TOOLS 1/8 in. Aluminum Ferrules and Stops (2 Pack) (GD 12151)
- PRIMELINE TOOLS 3/32 in. Aluminum Ferrules and Stops (2 pack) (GD 12150)
- PANDUIT Fork Term, Lkg, Vyl, 22, 18Awg, #6Stud, PK1000 (PV18-6LF-MY)
- SANITUBE Long Plain Bevel Seat Ferrule, 1-1/2" Od T304 (14A4-150)
- MIDWEST FASTENER 3/32" Aluminum Cable Ferrules 100PK (54888)
- Primeline Tools Ferrules