Shop All Cable Clamps & Clips
Primeline Tools
5/16 in. Galvanized Cable Clamp (2 Pack)
Mfr # GD 12252
Zoro # G0613967
product price: $4.65
/pr
$4.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 5/16 in
- Clamp Thickness 0.05 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 12252
- Zoro # G0613967
- UPC # 49793122520
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.3125 in |
Dimension A | 0.156 in |
Size | 5/16 in. |
Details
Item | Cable Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Galvanized |
Color | Gray |
Coating Material | Galvanized |
Type | Half Clip |
Description
These cable clamps are constructed from galvanized aluminum. They include steel nuts and bolts and are used to clamp cable loops into fixed positions. These cable clamps measure 5/16 inch and a normal loop assembly would use three clamps.
- •Used to make a loop in cables or ropes
- •Keeps a loop in a fixed position
- •It is suggested to use three clamps to secure loop
- •Steel construction
- •2-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- SIEMENS IEC Control Relay, 3NO/1NC, 24V DC, 10 A (3RH21312FB40)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-DC24(S))
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLR-3)
- PRIMELINE TOOLS 1/2 in. Galvanized Cable Clamp (2 Pack) (GD 12254)
- PRIMELINE TOOLS 3/8 in. Galvanized Cable Clamp (2 Pack) (GD 12253)
- PRIMELINE TOOLS 1/16 in. Galvanized Cable Clamp (2 Pack) (GD 12251)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (COL1609SSS)
- KMC Cable Clamp, 5/8" dia., 1/2" W, PK10 (CFV1109Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CDV0409Z1)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/16In (N248-286)
- Primeline Tools Cable Clamps & Clips