Shop All Extension Springs
Primeline Tools
50 lb., Orange Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack)
Mfr # GD 12279
Zoro # G0592879
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Overall Length 25 in
- Outside Dia. 1.2969 in
- Wire Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 12279
- Zoro # G0592879
- UPC # 49793122797
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 25 in |
Outside Dia. | 1.2969 in |
Wire Dia. | 0.125 in |
Details
Type | Utility |
Material | High Carbon steel |
Finish | Galvonized |
Coils Per Inch | 8 |
Load (Lbs.) | 50 lb |
End Type | Double Center Loop |
Item | Extension Spring |
Coils per Inch | 8 |
Description
Extension Spring,High Carbon Steel,25" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Polished Copper Contemporary Drawer Pull (BP205160191)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (TRX-L-76-630)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2094W-017)
- ZORO SELECT 2 in W x 2 in H Gray Enamel Door and Butt Hinge (3HTP1)
- PRIMELINE TOOLS 140 lb., Red Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12194)
- PRIMELINE TOOLS 170 lb., Yellow Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12267)
- PRIMELINE TOOLS 70 lb., Yellow Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12202)
- PRIMELINE TOOLS 110 lb., Blue Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12277)
- PRIMELINE TOOLS Extension Spring, with Cable, 90 lb., Light Blue (Single Pack) (GD 12311)
- PRIMELINE TOOLS 130 lb., Black Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12193)
- MIDWEST FASTENER 1/2" x 0.047" x 2" 18-8 Stainless Steel Extension Springs 3PK (38822)
- Primeline Tools Extension Springs