Shop All Shelving & Rack Accessories
Primeline Tools
5 mm. Clear Metal/Plastic Shelf Support Peg (8 Pack)
Mfr # U 10159
Zoro # G3359408
product price: $6.55
/pk 8, $0.82/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Shelf Capacity 10 lb.
- Finish - Shelving and Racks Clear
- Size (In.) 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # U 10159
- Zoro # G3359408
- UPC # 49793101594
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Size (In.) | 5mm |
Height (In.) | 43/64 in |
Length (In.) | 47/64 in |
Screw Size | 7/16 in |
Size | 5 mm. |
Details
Item | Shelf Support Peg |
Color | Clear |
Material | Plastic |
Shelf Capacity | 10 lb. |
Finish - Shelving and Racks | Clear |
Finish | None |
Load Capacity (Lb.) | 15 lb |
Description
Shelf Support Peg, Material Plastic, Load Capacity (Lb.) 15 lb, Color Clear, None Finish, Size (In.) 5mm, Length (In.) 47/64 in, Height (In.) 43/64 in, Screw Size 7/16 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T618)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- STOREX Storage Bin, Blue, 6 PK (61451U06C)
- PIG PIG Deluxe Pipe Patch Kit (GEN313)
- PRIMELINE TOOLS 20 lb. 5 mm Brass L-Shelf Pegs (8 Pack) (U 10170)
- PRIMELINE TOOLS Shelf Support Peg, 5mm, Steel Construction, Nickel Plated (8 Pack) (U 10166)
- PRIMELINE TOOLS 1/4 in. Nickel-Plated Glass Shelf-Support Peg (8 Pack) (U 10163)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width x 1 in. Length x 1/4 in. Diameter (8 Pack) (U 10137)
- PRIMELINE TOOLS 1/4 In., Clear Plastic, Shelf Support Peg (8 Pack) (U 10136)
- PRIMELINE TOOLS 1/4 in., Nickel Plated Shelf Support (8 Pack) (U 10169)
- ECONOCO Cube Waterfall 18"L Satin Chrome, 24PK (RH/7B-SC)
- Primeline Tools Shelving & Rack Accessories