Shop All Barn & Hanging Door Hardware
Primeline Tools
4 in. Round Chrome Plated Bypass Door Pull Handle (2 Pack)
Mfr # N 6868
Zoro # G3343328
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5/16 in
- Width (In.) 3 3/4 in
- For Use With Used on Bi-Pass Wardrobe Doors 3/4" to 1-3/4" Thick; Used by Many Closet Door Manufacturers
- Mounting Door
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # N 6868
- Zoro # G3343328
- UPC # 49793068682
- Country of Origin Taiwan, Province of China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 5/16 in |
Width (In.) | 3 3/4 in |
Roller Width/Dia. (In.) | 2 in. |
Depth (In.) | 1 13/64 in |
Mounting Hole Size (In.) | 3/16 in |
Height (In.) | 6 13/32 in |
Outside Dia. | 2" |
Shaft Length | 1-13/64 in |
Details
For Use With | Used on Bi-Pass Wardrobe Doors 3/4" to 1-3/4" Thick; Used by Many Closet Door Manufacturers |
Mounting | Door |
Material | Steel |
Includes | Hardware |
Finish | Chrome |
Color | Silver |
Number of Wheels | 0 |
Item | Closet Door Pull Handle |
Category Type | Closet Door Hardware |
Requires | Hardware |
Bearings | Steel |
Type | Bi-Fold Door |
Hardware | Included |
Construction | Steel |
Description
This is a side mounted, top hung wardrobe roller assembly with a tandem 7/8 inch convex nylon wheel for the back sliding wardrobe door. The stamped steel bracket assembly is adjustable and has an 1/2 inch offset. It is fitted onto the wardrobe front door and fits 3/4 inch to 1-3/8 inch thick doors. Used by Acme and Stanley door systems as well as a variety of other wardrobe door manufacturers. For the front wardrobe door roller assembly use Prime-Line part N 6502.
- •Used by a variety of closet door manufacturers
- •Used on by-pass doors
- •Used on doors 3/4 inch to 1-3/4 inch thick
- •Chrome plated finish
- •2-Pack
- •All the necessary mounting hardware is included for a quick and easy installation
- •A hammer and nail set may be required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 1/8"H x 1/8"P x 96"L Lattice Moulding, PVC (MLD01X00X96LASWPV)
- STOCKCAP S Caps-0.187-1.000-0.038-701-89-BLACK, 100PK (894392)
- ZORO SELECT Torsion Spring, 90 Deg, 0.315OD, PK6, Outside Dia.: 0.315 in (3HPG3)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1218)
- PRIMELINE TOOLS Drawer Guide Roller Assembly, 1 in. Diameter, Plastic Wheel On Steel (2 Pack) (MP7147)
- PRIMELINE TOOLS Closet Door Roller with 7/8 in. Nylon Wheel (2 Pack) (MP6550)
- PRIMELINE TOOLS Mirror Door Roller, 1-1/2 in. Nylon Wheel (Single Pack) (N 7125)
- PRIMELINE TOOLS Pocket Door Pull, 2-3/4" L (N 7318)
- PRIMELINE TOOLS Nylon Pocket Door Bottom Guide (Single Pack) (N 6578)
- PRIMELINE TOOLS 3 in., Mirror Finish, Sliding Door Pull with Self Adhesive (2 Pack) (N 6942)
- PRIMELINE TOOLS Twin Pocket Door Roller, Top Mount (2 Pack) (N 6531)
- Primeline Tools Barn & Hanging Door Hardware