Shop All Letters and Numbers
Primeline Tools
4 in. House Number 8, Diecast, Black Finish (2 Pack)
Mfr # MP4118
Zoro # G3785098
product price: $5.19
/pk 2, $2.60/ea
Sold in multiples of 3 for $15.57
$15.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Bag
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4118
- Zoro # G3785098
- UPC # 49793741189
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 in |
Character Width | 2 in |
Description
Symbol Sign, Adhesive Type Not Applicable, Application House Numbers, APWA Compliant Color No, Background Color Black, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Adobe Garamond, Includes Includes Fasteners, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Diecast, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Blue (VST-221-BLU)
- STEINER MIG Welding Gloves, Goatskin Palm, 2XL, PR (0235-2X)
- 5.11 Military/Tactical Boot, 8" H, Size 13, PR (12417)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDTSL-QC-BDP/S/MBK)
- PRIMELINE TOOLS 4 in. House Letter C, Diecast, Black Finish (2 Pack) (MP4108)
- PRIMELINE TOOLS 4 in. House Number 7, Diecast, Black Finish (5 Pack) (MP4117-5)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Black Finish (5 Pack) (MP4116-5)
- PRIMELINE TOOLS 4 in. House Number 0, Diecast, Black Finish (5 Pack) (MP4110-5)
- PRIMELINE TOOLS 3 in. House Number 3, Plastic, Black with Nails (2 Pack) (MP5034)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Brass Finish (2 Pack) (MP4286)
- ZORO SELECT Number Set, 3/32 In. H, Steel (1F102)
- Primeline Tools Letters and Numbers