Shop All Letters and Numbers
Primeline Tools
4 in. House Number 6, Diecast, Brass Finish (2 Pack)
Mfr # MP4286
Zoro # G3783713
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Bag
- Material Diecast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP4286
- Zoro # G3783713
- UPC # 49793742865
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 in |
Character Width | 2 in |
Description
Number Sign, Adhesive Type Not Applicable, Application House Numbers, APWA Compliant Color No, Background Color Yellow, Character Color Yellow, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6 or 9, Die Cut Yes, Embossed No, Font Adobe Garamond, Includes Includes Fasteners, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Diecast, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478Y26 (478Y26)
- OCCUNOMIX Back Support, 8 In., 2XL (626-066)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1309 (GHS1309)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Small (304G-20S)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Brass Finish (2 Pack) (MP4282)
- PRIMELINE TOOLS 4 in. House Number 0, Diecast, Black Finish (5 Pack) (MP4110-5)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Black Finish (5 Pack) (MP4112-5)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Black Finish (5 Pack) (MP4116-5)
- PRIMELINE TOOLS 4 in. House Letter D, Diecast, Black Finish (2 Pack) (MP4109)
- PRIMELINE TOOLS 3 in. House Number 2, Plastic, Black with Nails (2 Pack) (MP5033)
- PICKARDT Steel Stamp Letter Set A-Z, 3/8" (PIC-HSS-A-Z-10mm)
- Primeline Tools Letters and Numbers