Shop All Letters and Numbers
Primeline Tools
4 in. House Number 5, Diecast, Brass Finish (5 Pack)
Mfr # MP4285-5
Zoro # G1730421
product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4 in.
- Coating Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4285-5
- Zoro # G1730421
- UPC # 49793842855
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 4 in. |
Details
Item | House Numbers,"5",4",Brass Finish,PK5 |
Coating | Brass |
Description
These house address numbers are commonly used on homes, mailboxes, apartment doors, hotel/motel doors, businesses, office doors, strip malls, classroom/education facility doors, dormitories, industrial complexes and etc. These also help to ensure increased visibility of addresses and/or room numbers.
- •Constructed from zinc diecast
- •Brass finish
- •4 inch tall
- •Nails included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F64)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-1.5-2-10)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M87)
- RUBBER-CAL "Bubble-Top" Anti-Fatigue Matting - 5/8 in x 3 ft x 4 ft - Rubber Floor Mats - Black Borders (03-184)
- PRIMELINE TOOLS 3 in. House Number 2, Plastic, Black with Nails (2 Pack) (MP5033)
- PRIMELINE TOOLS 4 in. House Letter D, Diecast, Black Finish (2 Pack) (MP4109)
- PRIMELINE TOOLS 4 in. House Letter A, Diecast, Black Finish (2 Pack) (MP4106)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Black Finish (5 Pack) (MP4112-5)
- PRIMELINE TOOLS 4 in. House Number 0, Diecast, Black Finish (5 Pack) (MP4110-5)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Black Finish (5 Pack) (MP4116-5)
- SEGOMO TOOLS 9 Piece 6mm 1/4 Inch Sizes: 0-8 Professional Number Punch Stamp Set (NUMBER14)
- Primeline Tools Letters and Numbers