Shop All Letters and Numbers
Primeline Tools
4 in. House Number 2, Diecast, Brass Finish (2 Pack)
Mfr # MP4282
Zoro # G3785052
original price:
$5.90
23% off
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Bag
- Material Diecast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP4282
- Zoro # G3785052
- UPC # 49793742827
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Character Width | 2 in |
Overall Width | 2 in |
Description
Number Sign, Adhesive Type Not Applicable, Application House Numbers, APWA Compliant Color No, Background Color Yellow, Character Color Yellow, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Adobe Garamond, Includes Includes Fasteners, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Diecast, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit/Station, Bag, Oil-Based Liquids (SPKO-YBAG)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Aluminum, Restricted Access Sign, Landscape (OS-NS-A-710-L-18071)
- RADIANS RWG4020 Standard Split Cowhide Leather Driver, Glove Size: XL (RWG4020XL)
- NMC Safety Inspection Equipment Id Tag, Pk25 (RPT170)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Brass Finish (2 Pack) (MP4286)
- PRIMELINE TOOLS 4 in. House Letter D, Diecast, Black Finish (2 Pack) (MP4109)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Black Finish (5 Pack) (MP4116-5)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Brass Finish (2 Pack) (MP4293)
- PRIMELINE TOOLS 4 in. House Letter C, Diecast, Brass Finish (2 Pack) (MP4294)
- PRIMELINE TOOLS 4 in. House Letter A, Diecast, Black Finish (2 Pack) (MP4106)
- DELTANA Residential Letter R Oil Rubbed Bronze 4" (RL4R-10B)
- Primeline Tools Letters and Numbers