Shop All Letters and Numbers
Primeline Tools
4 in. House Number 1, Diecast, Black Finish (5 Pack)
Mfr # MP4111-5
Zoro # G1729983
product price: $8.75
/pk 5, $1.75/ea
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4 in.
- Coating Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4111-5
- Zoro # G1729983
- UPC # 49793641113
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 4 in. |
Details
Item | House Numbers,"1",4",Black Finish,PK5 |
Coating | Black |
Description
These house address numbers are commonly used on homes, mailboxes, apartment doors, hotel/motel doors, businesses, office doors, strip malls, classroom/education facility doors, dormitories, industrial complexes and etc. These also help to ensure increased visibility of addresses and/or room numbers.
- •Constructed from zinc diecast
- •Black finish
- •4 inch tall
- •Nails included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Purple (55083)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR (4080-L (9))
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Black Snap Ends 8ft.Cotton Core (HDPP510Rope-80-HP-SE-BK)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, L, PR (EXO-PIG-04-L)
- PRIMELINE TOOLS 3 in. House Number 2, Plastic, Black with Nails (2 Pack) (MP5033)
- PRIMELINE TOOLS 3 in. House Number 8, Plastic, Black with Nails (2 Pack) (MP5039)
- PRIMELINE TOOLS 4 in. House Number 0, Diecast, Black Finish (5 Pack) (MP4110-5)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Black Finish (2 Pack) (MP4107)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Brass Finish (2 Pack) (MP4282)
- PRIMELINE TOOLS 3 in. House Number 1, Plastic, Black with Nails (2 Pack) (MP5032)
- PRIMELINE TOOLS 4 in. House Letter A, Diecast, Black Finish (2 Pack) (MP4106)
- Primeline Tools Letters and Numbers