Shop All Letters and Numbers
Primeline Tools
4 in. House Number 0, Diecast, Black Finish (5 Pack)
Mfr # MP4110-5
Zoro # G1729819
product price: $7.89
/pk 5, $1.58/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in.
- Coating Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4110-5
- Zoro # G1729819
- UPC # 49793641106
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 4 in. |
Details
Item | House Numbers,"0",4",Black Finish,PK5 |
Coating | Black |
Description
House Numbers, In.0 In.,4 In.,Black Finish,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111001)
- DUPONT DuPont Tyvek 400 Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White, 3X, 25/Qty (TY127SWH3X002500)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-340LG/S)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S59EP-58-010)
- PRIMELINE TOOLS 4 in. House Number 1, Diecast, Black Finish (5 Pack) (MP4111-5)
- PRIMELINE TOOLS 4 in. House Letter A, Diecast, Black Finish (2 Pack) (MP4106)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Black Finish (5 Pack) (MP4112-5)
- PRIMELINE TOOLS 4 in. House Letter C, Diecast, Brass Finish (2 Pack) (MP4294)
- PRIMELINE TOOLS 4 in. House Letter D, Diecast, Black Finish (2 Pack) (MP4109)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Black Finish (5 Pack) (MP4116-5)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 3PK (840564)
- Primeline Tools Letters and Numbers