Shop All Letters and Numbers
Primeline Tools
4 in. House Letter F, Diecast, Black Finish (2 Pack)
Mfr # MP4248
Zoro # G1730108
original price:
$7.56
40% off
new price: $4.49
/pk 2, $2.25/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4 in.
- Coating Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4248
- Zoro # G1730108
- UPC # 49793742483
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 4 in. |
Details
Item | House Letters,F,4",D/C,Black,PK2 |
Coating | Black |
Description
These house address letters are commonly used on homes, mailboxes, apartment doors, hotel/motel doors, businesses, office doors, strip malls, classroom/education facility doors, dormitories, industrial complexes and etc. These also help to ensure increased visibility of addresses and/or room numbers.
- •Constructed from zinc diecast
- •Black finish
- •4 inch tall
- •Nails included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (MG3211AXXL)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Grass (MISC-Grass)
- VISWERX Hi-Vis Knit Glove - Dipped Palm LG (127-11012)
- NMC Push To Open Sign, GL317P (GL317P)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Black Finish (5 Pack) (MP4116-5)
- PRIMELINE TOOLS 4 in. House Number 7, Diecast, Black Finish (5 Pack) (MP4117-5)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Black Finish (2 Pack) (MP4107)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Brass Finish (2 Pack) (MP4293)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Brass Finish (2 Pack) (MP4286)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Brass Finish (2 Pack) (MP4282)
- BRADY Numbered Tag Set, 51 to 75, 25 Tags (23262)
- Primeline Tools Letters and Numbers