Shop All Letters and Numbers
Primeline Tools
4 in. House Letter D, Diecast, Black Finish (2 Pack)
Mfr # MP4109
Zoro # G1729800
product price: $6.29
/pk 2, $3.15/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4 in.
- Coating Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4109
- Zoro # G1729800
- UPC # 49793741097
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 4 in. |
Details
Item | House Letters,D,4",D/C,Black,PK2 |
Coating | Black |
Description
These house address letters are commonly used on homes, mailboxes, apartment doors, hotel/motel doors, businesses, office doors, strip malls, classroom/education facility doors, dormitories, industrial complexes and etc. These also help to ensure increased visibility of addresses and/or room numbers.
- •Constructed from zinc diecast
- •Black finish
- •4 inch tall
- •Nails included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve T-Shirt, Navy, XLT (K126-NVY XLG TLL)
- BARRIERSAFE SOLUTIONS INTERNATIONAL Diamond Grip Pf Latex Gloves Xl 100Pk (MF-300-XL)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38ST-KD12)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65372)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Black Finish (2 Pack) (MP4107)
- PRIMELINE TOOLS 4 in. House Letter C, Diecast, Brass Finish (2 Pack) (MP4294)
- PRIMELINE TOOLS 3 in. House Number 8, Plastic, Black with Nails (2 Pack) (MP5039)
- PRIMELINE TOOLS 4 in. House Number 0, Diecast, Black Finish (5 Pack) (MP4110-5)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Black Finish (5 Pack) (MP4112-5)
- PRIMELINE TOOLS 4 in. House Number 7, Diecast, Black Finish (5 Pack) (MP4117-5)
- BRADY Reflective Numbers And Letters, 5, PK25 (5890-5)
- Primeline Tools Letters and Numbers