Shop All Letters and Numbers
Primeline Tools
4 in. House Letter A, Diecast, Brass Finish (2 Pack)
Mfr # MP4292
Zoro # G1729959
product price: $3.49
/pk 2, $1.75/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4 in.
- Coating Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4292
- Zoro # G1729959
- UPC # 49793742926
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 4 in. |
Details
Item | House Letters,A,4",D/C,Brass,PK2 |
Coating | Brass |
Description
These house address letters are commonly used on homes, mailboxes, apartment doors, hotel/motel doors, businesses, office doors, strip malls, classroom/education facility doors, dormitories, industrial complexes and etc. These also help to ensure increased visibility of addresses and/or room numbers.
- •Constructed from zinc diecast
- •Brass finish
- •4 inch tall
- •Nails included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 4001-05 Disposable Respirator Storage Bags, 100/Pack (4001-05)
- MAGID Aluminized Leather HighHeat Hand Pads (75WA-1-LE)
- PIP Cut-Resistant Gloves, M Size, PR (556)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-30-S-33-NO-RHX-C)
- PRIMELINE TOOLS 3 in. House Number 8, Plastic, Black with Nails (2 Pack) (MP5039)
- PRIMELINE TOOLS 3 in. House Number 2, Plastic, Black with Nails (2 Pack) (MP5033)
- PRIMELINE TOOLS 3 in. House Number 1, Plastic, Black with Nails (2 Pack) (MP5032)
- PRIMELINE TOOLS 4 in. House Letter C, Diecast, Brass Finish (2 Pack) (MP4294)
- PRIMELINE TOOLS 4 in. House Letter D, Diecast, Black Finish (2 Pack) (MP4109)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Brass Finish (2 Pack) (MP4293)
- MASTERVISION Magnetic Data Cards, 3x1.75", Black, PK10 (FM2630)
- Primeline Tools Letters and Numbers