Shop All Garage Door Bearings
Primeline Tools
3 in., Pulley with Strap and Axle Bolt (Single Pack)
Mfr # GD 52109
Zoro # G1606269
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Steel
- For Use With Sectional Garage Door
- Max. Wheel Dia. (In.) 3 in.
- Bearings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 52109
- Zoro # G1606269
- UPC # 49793521095
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Max. Wheel Dia. (In.) | 3 in. |
Outside Dia. | 3 in |
Width (In.) | 3 in |
Roller Width/Dia. (In.) | 3 in |
Wheel Diameter | 3 in |
Cable Size | 3/16 in |
Depth (In.) | 3 in |
Height (In.) | 1/2 in |
Length (In.) | 3 in |
Details
Item | Pulley Strap and Bolt |
Finish | Galvanized |
Material | Steel |
For Use With | Sectional Garage Door |
Bearings | Steel |
Mounting | Surface |
Number of Wheels | 1 |
Color | Silver |
Hardware | Included |
Construction | Steel |
Includes | Hardware |
Description
This is a 3 inch heavy-duty galvanized steel pulley, with galvanized steel strap. Made of case hardened steel race with steel ball bearings. Comes factory lubricated and can be used at stationary or spring pulley positions. This pulley is designed to support steel cables up to 5/16 inch diameter.
- •Used to support 5/16 inch steel cables
- •Comes factory lubricated
- •Pulley with strap and axle bolt
- •Heavy duty galvanized steel
- •3 inch outside diameter roller
- •Can be used at stationary or spring pulley positions
- •Easy to install
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 6 In, SBR, Red (7124FF-0150-125-0600)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Bronze (AL9040 10B)
- ZERO Clear Anodized Aluminum Threshold 545A36 (545A36)
- ZORO SELECT Door Frame Weatherstrip, White, 108 In (5MFH6)
- PRIMELINE TOOLS Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52122)
- PRIMELINE TOOLS Tee Latching Handle, Diecast Zinc (Single Pack) (GD 52121)
- PRIMELINE TOOLS Door Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52123)
- PRIMELINE TOOLS Roll Grip Handle, 5-1/2 in. Holes On Center (2 Pack) (GD 52129)
- PRIMELINE TOOLS Door Rollers, 1-7/8 in. Diameter Plastic (2 Pack) (GD 52203)
- PRIMELINE TOOLS Door Roller, Standard Shaft, Nylon Ball Bearing (2 Pack) (GD 52140)
- PRIMELINE TOOLS Bottom Lift Handle, Galvanized Steel, Zinc Plated Finish (2 Pack) (GD 52130)
- Primeline Tools Garage Door Bearings