Shop All Letters and Numbers
Primeline Tools
3 in. House Number 6 or 9, Plastic, Black with Nails (2 Pack)
Mfr # MP5037
Zoro # G1730397
product price: $29.49
/pk 2, $14.75/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in.
- Coating Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP5037
- Zoro # G1730397
- UPC # 49793853073
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 3 in. |
Details
Item | House Numbers,"6"/"9" 3",Pl,Blk,Nail,PK2 |
Coating | Black |
Description
House Numbers, In.6 In./ In.9 In. 3 In.,Pl,Blk,Nail,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size XL, Black, PR (IEX-MIG-05-XL)
- BULLARD Outlet Filter Assembly O-Ring (263552)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1034-23WW-2XW)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Brass Finish (2 Pack) (MP4293)
- PRIMELINE TOOLS 3 in. House Number 3, Plastic, Black with Nails (2 Pack) (MP5034)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Brass Finish (2 Pack) (MP4286)
- PRIMELINE TOOLS 4 in. House Letter D, Diecast, Black Finish (2 Pack) (MP4109)
- PRIMELINE TOOLS 3 in. House Number 8, Plastic, Black with Nails (2 Pack) (MP5039)
- PRIMELINE TOOLS 4 in. House Letter A, Diecast, Black Finish (2 Pack) (MP4106)
- NMC Reflective Letters 2.5" A-Z (RL25A)
- Primeline Tools Letters and Numbers