Shop All Letters and Numbers
Primeline Tools
3 in. House Number 1, Plastic, Black with Nails (2 Pack)
Mfr # MP5032
Zoro # G1730342
product price: $2.29
/pk 2, $1.15/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in.
- Coating Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP5032
- Zoro # G1730342
- UPC # 49793550323
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 3 in. |
Details
Item | House Numbers,"1",3",Plastic,Blk,Nails,PK2 |
Coating | Black |
Description
House Numbers, In.1 In.,3 In.,Plastic,Blk,Nails,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Outdoor Power Equipment - Heavy-Duty, Extreme Stick, 1in Dia, 40PK (Z-1RDO-40PK)
- PIG PIG Roof Leak Diverter, Clear, 0.775 lb. (TLS552-CL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, Nylon Back, PR (KC1LW-06-XXL)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-161-423-1)
- PRIMELINE TOOLS 4 in. House Letter A, Diecast, Black Finish (2 Pack) (MP4106)
- PRIMELINE TOOLS 4 in. House Number 1, Diecast, Black Finish (5 Pack) (MP4111-5)
- PRIMELINE TOOLS 3 in. House Number 2, Plastic, Black with Nails (2 Pack) (MP5033)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Black Finish (5 Pack) (MP4116-5)
- PRIMELINE TOOLS 3 in. House Number 8, Plastic, Black with Nails (2 Pack) (MP5039)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Black Finish (2 Pack) (MP4107)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/7)
- Primeline Tools Letters and Numbers