Shop All Garage Door Bearings
Primeline Tools
3 in. Diameter, Case-Hardened Steel, Pulley with Straps and Axle Bolts (2 Pack)
Mfr # GD 52189
Zoro # G1606628
product price: $15.35
/pr
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Galvanized
- For Use With Sectional Garage Door
- Material Steel
- Max. Wheel Dia. (In.) 3 in.
- Bearings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 52189
- Zoro # G1606628
- UPC # 49793521897
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Max. Wheel Dia. (In.) | 3 in. |
Outside Dia. | 3 in |
Wheel Diameter | 3 in |
Length (In.) | 3 in |
Height (In.) | 1 in |
Width (In.) | 3 in |
Depth (In.) | 3 in |
Cable Size | 3/16 in |
Roller Width/Dia. (In.) | 3 in |
Details
Finish | Galvanized |
Item | Pulley Strap and Bolt |
For Use With | Sectional Garage Door |
Material | Steel |
Bearings | Steel |
Color | Silver |
Mounting | Surface |
Requires | Hardware |
Hardware | Included |
Construction | Steel |
Includes | Hardware |
Number of Wheels | 0 |
Description
This pulley and strap is constructed from heavy duty galvanized steel. It features a case hardened steel race and comes factory lubricated. It can be used at stationary or spring pulley positions.
- •Used at stationary or spring pulley positions
- •Comes lubricated from the factory
- •5/16 inch channel, from inside wall to inside wall
- •Heavy duty galvanized case-hardened steel
- •2-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Barrel Bolt, Spring Loaded, 15/16 In. W (BL-60SS)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H214)
- TRIMLITE 24" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2068pri8433GL)
- ADAMS RITE Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/DC, For DeadLatches or Cylindrical (ADR-7440-630)
- PRIMELINE TOOLS Tee Latching Handle, Diecast Zinc (Single Pack) (GD 52121)
- PRIMELINE TOOLS Safety Cables, 1/8 in., Carbon Steel (2 Pack) (GD 52102)
- PRIMELINE TOOLS Keyed T-Handle, 5/16 in. x 4-3/4 in. Square Shaft, Diecast Construction, Chrome (Single Pack) (GD 52169)
- PRIMELINE TOOLS Diecast, Red Painted Right Hand Torsion Spring Cable Drum (Single Pack) (GD 12223)
- PRIMELINE TOOLS 4 in. Pulley with Strap and Axle Bolt (Single Pack) (GD 52108)
- PRIMELINE TOOLS Garage Door Roller, 1-7/8 in., Steel, Convex Edge, Frantz Doors (2 Pack) (GD 52110)
- PRIMELINE TOOLS Door Rollers, 1-7/8 in. Diameter Plastic (2 Pack) (GD 52203)
- Primeline Tools Garage Door Bearings