Shop All Patio Door Handles
Primeline Tools
3-15/16 in., Black Diecast, Mortise Style Sliding Patio Door Handle (Single Pack)
Mfr # C 1058
Zoro # G1607039
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Dull
- Type Mortise Latch
- Color Black
- Overall Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # C 1058
- Zoro # G1607039
- UPC # 49793010582
- Country of Origin China
- Category Patio Door Handles
Dimensions
Overall Width | 1" |
Overall Length | 7-3/8" |
Bolt Hole Dia. (In.) | 3/16 in |
Details
Item | Patio Door Handle Set |
Material | Aluminum |
Finish | Dull |
Type | Mortise Latch |
Color | Black |
For Door Thickness (In.) | 1-1/2 to 1-3/4 |
For Use With | E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed |
Outer Mounting Hole Ctr. to Ctr. | 3-5/16" |
Includes | (1) Inside Pull; (1) Outside Pull; (1) Thumb Latch; Installation Fasteners |
Description
This patio door handle comes with a white extruded aluminum inside handle, lever and a black diecast outside handle. It is reversible for right or left-handed doors. The stamped steel lever with plastic thumb button will operate most mortise latches installed into the patio door (see Prime-Line parts E 2008, E 2009, E 2014, and E 2111). This is non-keyed, but can be keyed by installing the Prime-Line part E 2000 lock cylinder into the outside handle. Used by a variety of patio door manufacturers.
- •Used by a variety of sliding patio door manufacturers
- •Non-handed for left or right handed doors
- •Has a 3-15/16 inch on center mounting holes
- •Extruded outside aluminum and diecast exterior handle, black
- •This is a non-keyed unit. To make it keyed, use Prime-Line part E 2000
- •Mounting hardware included
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C19372074500M (C19372074500M)
- EKENA MILLWORK Segment Arch W/ Flankers 3 Spoke Architectural Grade PVC Pediment, 48"W x 13"H x 2-1/2"P (PEDPS048X130SGF03)
- SPEC Compression Spring Music Wire, PK5, C09380802250S (C09380802250S)
- SDC SDC: ELECTRIC BOLT FS 12/24VDC 628 FAIL SAFE ALUMINUM FINISH *DNR (SDC-110IV)
- PRIMELINE TOOLS Cylinder Lock, 1-7/8 in. Tailpiece, Fits Weiser, Kwikset and Weslock with 2 Keys (Single Pack) (MP2000)
- PRIMELINE TOOLS Sliding Door Handle Set, 6-5/8 in, Diecast, Chrome, Hook Style, Flush Mount (Single Pack) (MP1045)
- PRIMELINE TOOLS Patio Door Mortise Style Handle, White Diecast with Wood Handle (Single Pack) (C 1128)
- PRIMELINE TOOLS Diecast Sliding Door Handle Set, Black (1 Set) (C 1106)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1222)
- PRIMELINE TOOLS Almond Diecast, Inside and Outside Mortise Style Patio Door Handles (Single Pack) (C 1327)
- PRIME-LINE White Diecast Outside Sliding Patio Door Pull Single Pack (C 1113)
- Primeline Tools Patio Door Hardware