21 in., Black, Carbon Steel, Operable 4-Bar Window Grill (Singe Pack)
Mfr # S 4779
Zoro # G0569998
Key Features
- Type Hinged
- Material Steel
- Finish Black
- Height (In.) 21 in.
- Length (In.) 3/4 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # S 4779
- Zoro # G0569998
- UPC # 49793247797
- Country of Origin Taiwan, Province of China
- Category Window Security Bars
Dimensions
Height (In.) | 21 in. |
Length (In.) | 3/4 in |
Width (In.) | 54 |
Details
Type | Hinged |
Material | Steel |
Finish | Black |
Color | Black |
Item | Window Security Guard |
Hardware | Included |
Includes | Set of One Way Tamper Proof Screws |
Description
This is an operable window guard designed for interior use only; to assist in preventing children from accidental falls through open windows. All operable window guards are equipped with a quick-release feature for fast window guard removal in emergencies with distinct 3-step removal procedure to discourage toddlers (egress version only) . Window guards should only be opened in case of an emergency, or if conducting a test on the release mechanism. Telescoping width is fully adjustable (prior to fastening) ; and is complete with tamper resistant one-way screws to keep window guard firmly attached. Fabricated of 0.048 inch thick, plain carbon steel square tubing spaced at 3-7/8 inch Approved by the New York City Department of Health and Mental Hygiene, HDWG #04-09-2010.
- •Typically used on vertical windows. Not used with horizontal sliding or hinged casement windows
- •Quick release feature for fast window guard removal in emergencies with distinct 3-step removal procedure to discourage toddlers
- •Inside mounts with one way screws
- •Carbon steel painted black
- •Contact your local building code or fire department for specific codes related to this installation
- •Features 3-7/8 inch bar spacing to prevent small children from an accidental fall through open windows
- •Tamper resistant screws included to keep window grill firmly attached
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2090W-017)
- KOHLER Avid Drawer Pull (97029-BL)
- PRIME-LINE Black Sliding Door Handle Set (MP1058)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (4 FT WL-50-C)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4760)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4748)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4767)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4752)
- PRIMELINE TOOLS 21 in., White Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4780)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4770)
- PRIMELINE TOOLS 21 in., Black Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4782)
- Primeline Tools Window Security Bars