Shop All Shelving & Rack Accessories
Primeline Tools
20 lb. 3/4 in. x 1/4 in. Brass-Plated Steel Shelf Pegs (8 Pack)
Mfr # U 10162
Zoro # G3359505
product price: $6.19
/pk 8, $0.77/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material metal
- Shelf Capacity 35 lb.
- Finish - Shelving and Racks Brass Plated
- Depth 35/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # U 10162
- Zoro # G3359505
- UPC # 49793101624
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Depth | 35/64" |
Screw Size | 3/8 in |
Shelf Pin Dia. | 1/4" |
Length (In.) | 35/64 in |
Height (In.) | 1/4 in |
Width | 3/8" |
Height | 1/4" |
Size (In.) | 1/4 in |
Size | 1/4 in. |
Details
Item | Shelf Support Peg |
Color | Brass |
Material | metal |
Shelf Capacity | 35 lb. |
Finish - Shelving and Racks | Brass Plated |
Finish | Brass |
Load Capacity (Lb.) | 25 lb |
Description
Shelf Support Peg, Material Metal, Load Capacity (Lb.) 25 lb, Color Brass, Brass Finish, Size (In.) 1/4 in, Length (In.) 35/64 in, Height (In.) 1/4 in, Screw Size 3/8 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1600SL)
- KRUEGER Therma Level Gauge, Tank 45" D, 2" NPT (H-2-45)
- 80/20 End Cap Black W/Push-Ins 1010 (2015-PLAIN)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (KKC50223SU)
- PRIMELINE TOOLS 1/4 in. Nickel-Plated Glass Shelf-Support Peg (8 Pack) (U 10163)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width x 1 in. Length x 1/4 in. Diameter (8 Pack) (U 10137)
- PRIMELINE TOOLS 20 lb., 1/4 in. Brass-Plated Steel L-Shelf Support Pegs (8 Pack) (U 10168)
- PRIMELINE TOOLS 1/4 in., Nickel Plated Shelf Support (8 Pack) (U 10169)
- PRIMELINE TOOLS Shelf Support Peg, 5mm, Steel, Nickel Plated (8 Pack) (U 10171)
- PRIMELINE TOOLS Shelf Support Peg, 5mm, Steel Construction, Nickel Plated (8 Pack) (U 10166)
- CRAWFORD Hook Rafter Yel/Gry Cd2 (RH26)
- Primeline Tools Shelving & Rack Accessories