Shop All Door Edge Guards
Primeline Tools
2-1/2 in. x 48 in. Almond Corner Shield (6 Pack)
Mfr # MP10346
Zoro # G1729049
product price: $61.95
/pk 6, $10.33/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP10346
- Zoro # G1729049
- UPC # 49793503466
- Country of Origin China
- Category Door Edge Guards
Details
Item | Corner Shields,2-1/2 x 48",Almond,PK6 |
Finish | Almond |
Description
Corner Shields,2-1/2 x 48 In.,Almond,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREEN TIGHT Roller Tool Scrn/Spln W/Blade (ROLLERKNIFE)
- GREENGRASS N335-885 4 in. Kick Down Door Stop; Satin Nickel (GR136095)
- ZORO SELECT O-Ring, Dash 113, Neoprene, 0.1 In., PK100 (1BUV3)
- KEEDEX Door Latch Protector, 8-1/2" L x 3" W, Finish: Dark Bronze Paint (K-12D)
- PRIMELINE TOOLS Corner Shield Perforated, 1-1/8 in. x 48 in, Vinyl Construction, Clear, Fasteners Included (5 Pack) (MP9130)
- PRIMELINE TOOLS Rod Covers 72", White, Die C-0059, PK12 (MP7163)
- PRIMELINE TOOLS 1-1/8 in. x 48 in. Almond Corner Shield Blank (5 Pack) (MP10345)
- PRIMELINE TOOLS Corner Shield Perforated, 1-1/8 in. x 48 in, Vinyl Construction, White (5 Pack) (MP10067)
- PRIMELINE TOOLS 2-1/2 x 48 in. Clear Corner Shield with Screws (6 Pack) (MP10068)
- PRIMELINE TOOLS Stainless Steel Corner Shield with Fasteners, 2 x 48 in. (6 Pack) (MP10857)
- VESTIL Aluminum Treadplate Corner Guard, 48" (TPCG-48)
- Primeline Tools Door Edge Guards