Shop All Ferrules
Primeline Tools
1/8 in. Aluminum Ferrules and Stops (2 Pack)
Mfr # GD 12151
Zoro # G0992299
original price:
$1.79
5% off
new price: $1.69
/pr
$1.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/8 in.
- Height (In.) 4 39/64 in
- Finish Galvanized
- Material Aluminum
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 12151
- Zoro # G0992299
- UPC # 49793121516
- Country of Origin China
- Category Ferrules
Dimensions
Overall Length | 1/8 in. |
Height (In.) | 4 39/64 in |
Length (In.) | 1/8 in |
Inside Dia. | 1/8 in |
Width (In.) | 2 45/64 in |
Roller Width/Dia. (In.) | No Roller |
Depth (In.) | 1/2 in |
Details
Item | Ferrules Stops |
Finish | Galvanized |
Material | Aluminum |
Hardware | Not included |
For Use With | Used to Clamp Cable Loops into Fixed Position; For 1/8" Cables |
Construction | Extruded Aluminum |
Color | Silver |
Requires | Wall Case and Exterior Grille |
Number of Wheels | 0 |
Description
These are extruded aluminum ferrules are used to clamp cable loops into fixed position. The stops finish off end of cable or as a stopping point at any location on cable. Select from eight stock cable sizes.
- •Used to create and clamp loops in a fixed position on metal cables
- •Creates a clean and permanent loop in metal cable
- •Gives the end of your cable a finished look
- •Extruded aluminum construction
- •Can be used as a stopping point on your cable
- •Easy to install
- •Use crimping tool Prime-Line part GD 52215 to affix ferrule to cable
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70QS125-4)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 M20 (EDPS-08-2-N)
- SCHNEIDER ELECTRIC 110V IEC Magnetic Contactor (LX1D6F7)
- PRIMELINE TOOLS 5/32 in. Aluminum Ferrules and Stops (2 pack) (GD 12152)
- PRIMELINE TOOLS 1/16 in. Aluminum Ferrules and Stops (2 Pack) (GD 12149)
- PRIMELINE TOOLS 3/16 in. Aluminum Ferrules and Stops (2 Sets) (GD 12153)
- PRIMELINE TOOLS 3/32 in. Aluminum Ferrules and Stops (2 pack) (GD 12150)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-058)
- PANDUIT Ferrule, 16 AWG, PP, 3/8in., PK500 (FSD78-6-D)
- INTERSTATE PNEUMATICS 0.937 Inch ID x 0.843 Inch Long Ferrules, PK 12 (F7242A-12)
- Primeline Tools Ferrules