Shop All Extension Springs
Primeline Tools
150 lb., Silver Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack)
Mfr # GD 12195
Zoro # G0613702
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Overall Length 25 in.
- Outside Dia. 1.2969 in
- Wire Dia. 0.1719 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 12195
- Zoro # G0613702
- UPC # 49793121950
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 25 in. |
Outside Dia. | 1.2969 in |
Wire Dia. | 0.1719 in |
Details
Type | Utility |
Material | High Carbon steel |
Finish | Black |
Item | Extension Spring |
Load (Lbs.) | 150 lb |
Coils Per Inch | 6 |
End Type | Double Center Loop |
Coils per Inch | 6 |
Description
This heavy-duty (10,000 cycles) extension springs have double loop ends for extra durability. 5 sizes will replace most all spring configurations on residential doors that are no higher than 7 ft. tall. 1/8 inch galvanized carbon steel aircraft cable; installed through springs to prevent injury in case of breaking.
- •Found on a variety of 4 panel 4 section garage door
- •Rated for 10,000 cycles
- •Includes safety cable
- •Silver color tip
- •2 springs will lift a door weighing 150 lbs. maximum
- •25 inch length
- •It is always advisable to replace springs on both sides of the doors when one side breaks
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Standard, 12x12In (5YL94)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 40mm ID, PK25 (ZUSAH2X40)
- BRASS ACCENTS Kick Plate, 6x40", Oil Rubbed Bronze Po (A09-P0640-613KP)
- HEATH-ZENITH Button Chime Brass W/Led Light (SL-550-00)
- PRIMELINE TOOLS 130 lb., Black Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12193)
- PRIMELINE TOOLS 110 lb., Blue Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12277)
- PRIMELINE TOOLS 110 lb., Blue Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12191)
- PRIMELINE TOOLS 140 lb., Red Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12194)
- PRIMELINE TOOLS 50 lb., Orange Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12279)
- PRIMELINE TOOLS 170 lb., Yellow Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12267)
- SPEC Extension Spring, Music Wire, PK2 (E10001154000M)
- Primeline Tools Extension Springs