Shop All Ferrules
Primeline Tools
1/4 in. Aluminum Ferrules and Stops (2 pack)
Mfr # GD 12154
Zoro # G0992317
product price: $3.45
/pr
$3.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) Ferrules, (2) Stops
- Overall Length 1/4 in.
- Height (In.) 4 5/8 in
- Inside Dia. 1/4 in
- Construction Extruded Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 12154
- Zoro # G0992317
- UPC # 49793121547
- Country of Origin China
- Category Ferrules
Dimensions
Overall Length | 1/4 in. |
Height (In.) | 4 5/8 in |
Inside Dia. | 1/4 in |
Roller Width/Dia. (In.) | No Roller |
Depth (In.) | 1 1/8 in |
Length (In.) | 1/4 in |
Width (In.) | 2 3/4 in |
Details
Item | Ferrules Stops |
Includes | (2) Ferrules, (2) Stops |
Construction | Extruded Aluminum |
Hardware | Not included |
Number of Wheels | 0 |
Material | Aluminum |
Color | Silver |
Requires | Wall Case and Exterior Grille |
Finish | Galvanized |
For Use With | Used to Clamp Cable Loops into Fixed Position; For 1/4" Cable |
Description
These are extruded aluminum ferrules are used to clamp cable loops into fixed position. The stops finish off end of cable or as a stopping point at any location on cable. Select from eight stock cable sizes.
- •Used to create and clamp loops in a fixed position on metal cables
- •Creates a clean and permanent loop in metal cable
- •Gives the end of your cable a finished look
- •Extruded aluminum construction
- •Can be used as a stopping point on your cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 15A, 600V AC, Non-Indicating (FLSR015)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (LC1D25BD)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2ACCW)
- PRIMELINE TOOLS 3/32 in. Aluminum Ferrules and Stops (2 pack) (GD 12150)
- PRIMELINE TOOLS 1/8 in. Aluminum Ferrules and Stops (2 Pack) (GD 12151)
- PRIMELINE TOOLS 5/32 in. Aluminum Ferrules and Stops (2 pack) (GD 12152)
- PRIMELINE TOOLS 3/16 in. Aluminum Ferrules and Stops (2 Sets) (GD 12153)
- PRIMELINE TOOLS 1/16 in. Aluminum Ferrules and Stops (2 Pack) (GD 12149)
- PANDUIT Ferrule, Expanded Blk Slv, #16 AWG (1.50mm²) Wire, FSDX78-8-D, PK 500 (FSDX78-8-D)
- INTERSTATE PNEUMATICS 0.937 Inch ID x 0.843 Inch Long Ferrules, PK 12 (F7242A-12)
- Primeline Tools Wire Connectors & Disconnects