Shop All Drawer Slides
Primeline Tools
13/16 in., Right Hand Drawer Track Roller (2 Pack)
Mfr # R 7148
Zoro # G3345069
product price: $4.69
/pr
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Bracket
- Glide Mechanism Friction
- Finish Unfinished
- Disconnect Method Non Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # R 7148
- Zoro # G3345069
- UPC # 49793071484
- Country of Origin China
- Category Drawer Slides
Dimensions
Travel Length | 10 in |
Screw Size | #6, 5/8 in |
Width | 13/16 in |
Details
Item | Right Hand Drawer Track Roller |
Closure Type | Conventional |
Mounting Type | Bracket |
Glide Mechanism | Friction |
Finish | Unfinished |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 33 lb |
Vehicle Mount Load Cap. per Pair | 100 lb |
Detent Type | Hold-in |
Color | Silver |
Screw Type | Pan Head |
Flat Mount Load Cap. per Pair | 25 lb |
Material | Steel |
Hardware | Not included |
Description
Right Hand Drawer Track Roller, Closure Type Conventional, Mounting Type Bracket, Glide Mechanism Friction, Finish Unfinished, Disconnect Method Non Disconnect, Travel Length 10 in, Side Mount Load Cap. per Pair 33 lb, Vehicle Mount Load Cap. per Pair 100 lb, Flat Mount Load Cap. per Pair 25 lb, Detent Type Hold-In, Material Steel, Silver, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (2ZEH9)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (H077853CH)
- ZORO SELECT Key Ring, Round Ring Type, 6 in Ring Size, Silver (25DU46)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4LH)
- PRIMELINE TOOLS 13/16 in., Left Hand Drawer Track Roller (2 Pack) (R 7141)
- PRIMELINE TOOLS Drawer Slide Kit, 23-3/4 in., Steel Tracks, White Powder Coat (1 Set) (MP7214)
- PRIMELINE TOOLS Drawer Track Back Plate, 5/16 in. x 7/8 in., Plastic, White (1 Set) (MP7227)
- PRIMELINE TOOLS Drawer Track Center Roller (2 Pack) (MP7257)
- PRIMELINE TOOLS Drawer Track, 20", White Slide (MP7212)
- PRIMELINE TOOLS Monorail Drawer Track Repair Kit, 22-5/8 in., Steel Track and Guides with Plastic Wheels (2 Sets) (MP7137-2)
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for Undermount Drawer Slides with 8 mm Dowels (USE-ADJ)
- Primeline Tools Drawer Slides