Shop All Drawer Slides
Primeline Tools
13/16 in., Left Hand Drawer Track Roller (2 Pack)
Mfr # R 7141
Zoro # G3345041
product price: $4.29
/pr
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Bracket
- Glide Mechanism Friction
- Finish Unfinished
- Disconnect Method Non Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # R 7141
- Zoro # G3345041
- UPC # 49793071415
- Country of Origin China
- Category Drawer Slides
Dimensions
Travel Length | 10 in |
Screw Size | #6, 5/8 in |
Width | 13/16 in |
Details
Item | Left Hand Drawer Track Roller |
Closure Type | Conventional |
Mounting Type | Bracket |
Glide Mechanism | Friction |
Finish | Unfinished |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 33 lb |
Vehicle Mount Load Cap. per Pair | 100 lb |
Color | Silver |
Hardware | Not included |
Material | Steel |
Flat Mount Load Cap. per Pair | 25 lb |
Screw Type | Pan Head |
Detent Type | Hold-in |
Description
Left Hand Drawer Track Roller, Closure Type Conventional, Mounting Type Bracket, Glide Mechanism Friction, Finish Unfinished, Disconnect Method Non Disconnect, Travel Length 10 in, Side Mount Load Cap. per Pair 33 lb, Vehicle Mount Load Cap. per Pair 100 lb, Flat Mount Load Cap. per Pair 25 lb, Detent Type Hold-In, Material Steel, Silver, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 48"H (CG-10R-4-301)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" RH Prehung Door w/Black Hinges (2268MHCCOLRH1D4916)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x25', Black, One Roll (3030803)
- DELTANA Roller Catch, Heavy Duty Lifetime Brass (RCA430CR003)
- PRIMELINE TOOLS Drawer Track, 18", White Slide (MP7211)
- PRIMELINE TOOLS Drawer Track Center Roller (2 Pack) (MP7257)
- PRIMELINE TOOLS Wood Drawer Track Repair Kit, 24 in., Wood/Plastic/Steel Components (1 Kit) (MP7144)
- PRIMELINE TOOLS 1 in., Front Drawer Guide Rollers (Single Pack) (R 7147)
- PRIMELINE TOOLS 3/32 in. x 1-3/16 in., Purple Drawer Guide Kit (1 Kit) (R 7130)
- PRIMELINE TOOLS Drawer Slide Kit, 23-3/4 in., Steel Tracks, White Powder Coat (1 Set) (MP7214)
- RV DESIGNER RV Designer H306 Drawer Slide Socket Set - Small C-Shape (H306)
- Primeline Tools Drawer Slides