Shop All Extension Springs
Primeline Tools
130 lb., Black Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack)
Mfr # GD 12193
Zoro # G0613748
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Overall Length 25 in
- Outside Dia. 1.2969 in
- Wire Dia. 0.1563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # GD 12193
- Zoro # G0613748
- UPC # 49793121936
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 25 in |
Outside Dia. | 1.2969 in |
Wire Dia. | 0.1563 in |
Details
Type | Utility |
Material | High Carbon steel |
End Type | Double Center Loop |
Finish | Galvonized |
Load (Lbs.) | 130 lb |
Coils Per Inch | 7 |
Item | Extension Spring |
Coils per Inch | 7 |
Description
Extension Spring,High Carbon Steel,25" L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 3/4 in W x 5 in H zinc plated Strap Hinge (1RCK3)
- BLUM 0mm Screw-on Face Frame Baseplate for Cliptop Hinges (175L6600.22)
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BSNYLD58)
- GLYNN-JOHNSON 70 Series, Size 5, Stop, US32D (705S-SP28)
- PRIMELINE TOOLS 110 lb., Blue Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12191)
- PRIMELINE TOOLS 70 lb., Yellow Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12202)
- PRIMELINE TOOLS 110 lb., Blue Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12277)
- PRIMELINE TOOLS 170 lb., Yellow Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12267)
- PRIMELINE TOOLS 140 lb., Red Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12194)
- PRIMELINE TOOLS Extension Spring, with Cable, 90 lb., Light Blue (Single Pack) (GD 12311)
- ZORO SELECT Ext Spring, Utility, Stl, 3 OAL, 3/8 OD, PK3 (1NAC3)
- Primeline Tools Extension Springs