Shop All Window Operators & Covers
Primeline Tools
13-1/2 in. Single-Arm Left-Hand Casement Operator, Truth (Single Pack)
Mfr # TH 23026
Zoro # G0593673
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 13-1/2 in.
- Height (In.) 19 1/4 in
- Base Size (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # TH 23026
- Zoro # G0593673
- UPC # 49793230263
- Country of Origin China
- Category Window Operators & Covers
Dimensions
Length (In.) | 13-1/2 in. |
Height (In.) | 19 1/4 in |
Base Size (In.) | 3 |
Width (In.) | 4-3/4 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 11-3/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Includes | Mounting Hardware |
Color | Brown |
Hardware | Included |
Item | Left Hand Window Operator |
Description
This is a bronze finish right-handed, 13-1/2 inch single arm operator. It is made of heavy-duty diecast zinc with the baked on bronze finish. The steel arm, worm drive and gears are protected with a corrosive resistant finish, and it opens to a full 90 degrees. The plastic roller on the end of the arm insure a smooth operation as it slides through the Prime-Line part TH 22397 track. When installing, the housing easily fastens down to the window sill.
- •This is a Truth hardware replacement left hand casement operator (as viewed from the inside looking out)
- •Works on a left handed casement window
- •Arm is 13-1/2 inch from middle of the guide button to the middle of the crank operator while closed
- •Heavy duty diecast zinc construction with bronze finish
- •Opens the window to a full 90 degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Weatherstrip, Flat, 8 ft L, Silver, Neoprene (GG3151CN896)
- ADAMS RITE Heavy Duty Deadlatch, Flat Faceplate, 1-1/2 In. Backset, 4-5/8 In. Flat Mortised Strike, RH or LHR, (4900-46-101-628)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4AN)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Hold Open Arm in Aluminum - Size 3 (TC2203-HO-AL)
- PRIMELINE TOOLS 8 in. Square Body, Casement Window Operator, Left Handed (Single Pack) (H 3516)
- PRIMELINE TOOLS 9 in., Bronze Diecast, Casement Operator, Left Hand, Square Type (Single Pack) (H 3517)
- PRIMELINE TOOLS 10-3/4 in. Chrome Plated Reversible Casement Window Operator, for Parlyn Windows (Single Pack) (H 3528)
- PRIMELINE TOOLS 8 in., Aluminum Diecast, Casement Operator, Right Hand, Teardrop Type (Single Pack) (H 3507)
- PRIMELINE TOOLS Casement Window Operator, Right Hand, Teardrop Body, Bronze, 9 in. Arm (Single Pack) (H 3511)
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Right Hand, Teardrop Type (Single Pack) (H 3508)
- STRYBUC Awning Operator Mill (41-248P)
- Primeline Tools Window Operators & Covers