Shop All Bathroom Partitions & Accessories
Primeline Tools
1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door (Single Pack)
Mfr # MP6014
Zoro # G1737473
product price: $5.29
/pk 2, $2.65/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Stainless Steel
- Includes Fasteners
- Product Type Shower Door Catch
- Compatible Manufacturer Part Number MP6014
- Material Nylon, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6014
- Zoro # G1737473
- UPC # 49793760142
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Overall Height | 1/2 in |
Overall Width | 1 3/8 in |
Overall Dimensions - H x W x D | 1/2 in x 1 5/16 in x 3/4 in |
Overall Depth | 3/4 in |
Details
Item | Swing Shower Door Catch,HDPE,Tip,S/S,PK2 |
Color/Finish | Stainless Steel |
Includes | Fasteners |
Product Type | Shower Door Catch |
Compatible Manufacturer Part Number | MP6014 |
Material | Nylon, Stainless Steel |
Hardware Product Type | Partitions Door Hardware Kit |
Hardware Pieces Included | Screws |
Description
Keep your shower door secure with this Prime-Line stainless-steel shower door catch. This is a stainless steel shower door catch with a spring-loaded nylon tip. Designed to be attached to the door frame of swinging shower door and hold the door closed. Nylon latch allows for a soft but durable hold. The housing is designed to be adjustable with the elongated mounting slots which are 1 inch on center.
- •Typically used on hinged showers doors to hold the door shut
- •Housing is constructed from stainless steel and latch tip is made of durable plastic to avoid corrosion
- •Slotted u-shaped housing slots allow for some adjusting while mounting with included stainless steel fasteners
- •The internal spring keeps tension on the plastic latch tip keeping the door in a closed position
- •Please refer to the line art drawing for dimensions and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL305)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Orange (0390202109)
- ZORO SELECT PVC Coupling, Socket, 3 in Pipe Size (P100-030)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 5/16" x 1/4" Male NPT (PC5/16-N2)
- PRIMELINE TOOLS Shower Door Roller, 7/8 in., Plastic, Steel Ball Bearing, Flat Edge (2 Pack) (MP6003)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in., Plastic, Steel Ball Bearing, Flat Edge (2 Pack) (MP6001-2)
- PRIMELINE TOOLS Shower Door International Bottom Guide, Fits 1/2 in. Panels (2 Pack) (MP6067)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in. Outside Diameter, Plastic Wheel, Steel (10 Pack) (MP6001)
- PRIMELINE TOOLS Shower Door Handle Set, 3-1/2 in. Hole Centers, Diecast, Chrome (Single Pack) (MP6029)
- PRIMELINE TOOLS Shower Door Bottom Guide, Clear Acrylic (Single Pack) (MP6111)
- PRIME-LINE Keeper for Slide Latch, 2-1/2 in. Cast Zamak, Chrome Plated, Inswing Single Pack (656-6536)
- Primeline Tools Bathroom Partitions & Accessories