Shop All Ferrules
Primeline Tools
1/16 in. Aluminum Ferrules and Stops (2 Pack)
Mfr # GD 12149
Zoro # G0992579
product price: $1.59
/pr
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/16 in.
- For Use With Used to Clamp Cable Loops into Fixed Position; For 1/16" Cable
- Depth (In.) 3/4 in
- Inside Dia. 1/16 in
- Width (In.) 2 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 12149
- Zoro # G0992579
- UPC # 49793121493
- Country of Origin China
- Category Ferrules
Dimensions
Overall Length | 1/16 in. |
Depth (In.) | 3/4 in |
Inside Dia. | 1/16 in |
Width (In.) | 2 45/64 in |
Height (In.) | 4 35/64 in |
Length (In.) | 1/16 in |
Roller Width/Dia. (In.) | No Roller |
Details
Item | Ferrules Stops |
For Use With | Used to Clamp Cable Loops into Fixed Position; For 1/16" Cable |
Finish | Galvanized |
Construction | Extruded Aluminum |
Color | Silver |
Hardware | Not included |
Material | Aluminum |
Requires | Needs 1/16 in Cable & Swage-it tool |
Number of Wheels | 0 |
Description
These are extruded aluminum ferrules are used to clamp cable loops into fixed position. The stops finish off end of cable or as a stopping point at any location on cable. Select from eight stock cable sizes.
- •Used to create and clamp loops in a fixed position on metal cables
- •Creates a clean and permanent loop in metal cable
- •Gives the end of your cable a finished look
- •Extruded aluminum construction
- •Can be used as a stopping point on your cable
- •Easy to install
- •Use crimping tool Prime-Line part GD 52215 to affix ferrule to cable
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/277V AC (31EH19)
- MARINCO 15A to 50A 125/250V Pigtail Adapter (150SPP)
- KABLE KONTROL Assorted Size Cable Ties Kit - 4in, 5.5in, 8in, 11in, 14in Length - 500 Pcs - Natural (CT-KIT-MS-NT)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHSCWWW)
- PRIMELINE TOOLS 3/32 in. Aluminum Ferrules and Stops (2 pack) (GD 12150)
- PRIMELINE TOOLS 1/8 in. Aluminum Ferrules and Stops (2 Pack) (GD 12151)
- PRIMELINE TOOLS 3/16 in. Aluminum Ferrules and Stops (2 Sets) (GD 12153)
- PRIMELINE TOOLS 5/32 in. Aluminum Ferrules and Stops (2 pack) (GD 12152)
- JOKARI Ferrules Strips, 8mm, 0.75mm, Grey, PK500 (60175)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1.25"L, Alum, PK25 (A-1350-L)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) No, PK200 (97 99 394)
- Primeline Tools Wire Connectors & Disconnects