Shop All Extension Springs
Primeline Tools
110 lb., Blue Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack)
Mfr # GD 12277
Zoro # G0592720
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Overall Length 29 in
- Outside Dia. 2.0625 in
- Wire Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 12277
- Zoro # G0592720
- UPC # 49793122773
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 29 in |
Outside Dia. | 2.0625 in |
Wire Dia. | 0.25 in |
Details
Type | Utility |
Material | High Carbon steel |
Coils Per Inch | 5 |
Item | Extension Spring |
Load (Lbs.) | 110 lb |
Finish | Galvonized |
End Type | Double Center Loop |
Coils per Inch | 5 |
Description
Extension Spring,High Carbon Steel,29" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 ZN Safety Snap (N222-877)
- MASTER LOCK Combination Cable Lock, 5 ft. L, 2 In. W (8119DPF)
- ALARM CONTROLS Lock, Gate Lock, Holds 1200 lb. Force, SS (1200WP)
- COMPX CHICAGO File Cabinet Lock, Key Different (C5001LP-KD)
- PRIMELINE TOOLS 50 lb., Orange Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12279)
- PRIMELINE TOOLS 110 lb., Blue Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12191)
- PRIMELINE TOOLS 170 lb., Yellow Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12267)
- PRIMELINE TOOLS 140 lb., Red Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12194)
- PRIMELINE TOOLS 70 lb., Yellow Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12202)
- PRIMELINE TOOLS 130 lb., Black Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12193)
- MIDWEST FASTENER 5/16" x 2-1/2" x .023" WG Steel Extension Springs 6PK (18545)
- Primeline Tools Extension Springs