Shop All Butt Hinges
Primeline Tools
1" W x 3" H Brass Plated Door Hinges Brass, Bi-Fold, PK2
Mfr # MP6656-2
Zoro # G1728419
product price: $3.79
/pk 2, $1.90/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Leaf Height 3"
- Door Leaf Width 1"
- Finish Brass Plated
- Material Steel
- Features Non-Mortise Style; Fasteners Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6656-2
- Zoro # G1728419
- UPC # 49793766564
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3" |
Door Leaf Width | 1" |
Details
Finish | Brass Plated |
Material | Steel |
Features | Non-Mortise Style; Fasteners Included |
Item | Door Hinges Brass,Bi-Fold,PK2 |
Product Type | Bi-Fold |
Description
These bi-fold door hinges are constructed of steel and come in a brass plated finish. They feature a non-mortise design allowing them to be easily mounted onto the surface of the door’s edges, avoiding the need to chisel and mortise for installation. For best results, use a 3/32 inch bit to drill pilot holes prior to screwing in fasteners to avoid splitting wood. These bi-fold door hinges are easy to install and they’re used by a variety of wardrobe door manufacturers.
- •Used by a variety of bi-fold door manufacturers
- •Constructed from stamped steel and comes in a brass plated finish
- •Designed to fit most wood bi-folding doors
- •Mortising should not be required
- •Easy to install with a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 110 Degree Free-swinging Doweled Overlay Hinge (70T3580.TL)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 4ft - Black (03-273-36-BK-04)
- USA INDUSTRIALS PTFE O-Ring - Dash 225, PK 5 (ZUSATFE225)
- PRIMELINE TOOLS 1" W x 3" H Brass Plated Door Hinges Brass, Bi-Fold, Plated, PK6 (MP6656)
- PRIMELINE TOOLS Garage Door Bottom Lift Handle, 6 in., Steel, Zinc Plated Finish (2 Pack) (MP52130)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Duronotic (CP4545BBNRP-26D-3)
- PEMKO 1 3/8 in W x 15/16 in H Clear Anodized Continuous Hinge (CFS83)
- DELTANA Antique Brass Square Hinge, Holes per Leaf: 3 (DSB355)
- DELTANA Screen Door Hinge Satin Nickel 3"X2.5" (DSB3025U15)
- LAMP 25/32" W x 2-9/16" H Mirror Lift-Off Hinge (HNH-65CL)
- Primeline Tools Butt Hinges