Shop All Butt Hinges
Primeline Tools
1" W x 3" H Brass Plated Door Hinge, Bi-Fold, Non Mortise Brass, PK2
Mfr # MP7335
Zoro # G1728373
product price: $5.19
/pk 2, $2.60/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 3"
- Door Leaf Width 1"
- Finish Brass Plated
- Material Steel
- Features Non-Mortise Style; Used on Wood Bi-Fold Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP7335
- Zoro # G1728373
- UPC # 49793473356
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3" |
Door Leaf Width | 1" |
Details
Finish | Brass Plated |
Material | Steel |
Features | Non-Mortise Style; Used on Wood Bi-Fold Doors |
Item | Door Hinge,Bi-Fold,Non Mortise Brass,PK2 |
Type | Door Hinge |
Product Type | Bi-Fold |
Description
Door Hinge,Bi-Fold,Non Mortise Brass,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-5/8" x 4-1/2" 13 Gauge Hinge Shim (HS090PC)
- CODEL DOORS 30" x 80" Knotty Alder 3-Panel Mission Shaker Bifold Door and Hardware (2668ska8403BF)
- NATIONAL HARDWARE KICKDOWN DOOR STOP SC 5"" (N273-557)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W (64TI/40 KD)
- PRIMELINE TOOLS 1" W x 3" H Brass Plated Door Hinges Brass, Bi-Fold, Plated, PK6 (MP6656)
- PRIMELINE TOOLS Garage Door Bottom Lift Handle, 6 in., Steel, Zinc Plated Finish (2 Pack) (MP52130)
- ELESA 1-37/64" W x 40mm H matte Pivot Hinge (CFM.40 SH-5-CLEAN)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (1JEJ7)
- NATIONAL HARDWARE LIGHT STRAP HINGE ZINC3"" (N127-449)
- BEST 1-1/2" W x 4" H Oil Rubbed Bronze Door and Butt Hinge (F1794X4FMSTDWTDOORHINGE10BSTL)
- HAGER Satin Chrome Hinge RC184231226D.BX (30846)
- Primeline Tools Door Hinges