Shop All Sliding Door Rollers
Primeline Tools
1 in. Steel Screen Door Tension Springs with Steel Roller (2 Pack)
Mfr # MP513
Zoro # G1736642
product price: $5.25
/pk 2, $2.63/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Features 1 O.D. Center Grooved Roller; Heat Treated High Tension Adjustable Steel Spring; Roller Edge Type Concave; M-Spring Type; Roller Width 1/4"
- For Use With Several Patio Door Manufacturers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP513
- Zoro # G1736642
- UPC # 49793725134
- Country of Origin China
- Category Sliding Door Rollers
Details
Item | Screen Door Tnsn Roller,Asm 1",Stl B/B,PK2 |
Material | Steel |
Finish | Zinc Plated |
Features | 1 O.D. Center Grooved Roller; Heat Treated High Tension Adjustable Steel Spring; Roller Edge Type Concave; M-Spring Type; Roller Width 1/4" |
For Use With | Several Patio Door Manufacturers |
Description
Are you having trouble sliding your screen door open or closed? Have you checked your rollers/roller assemblies? Don’t replace the entire door. For a fraction of the cost of a new door, replace those worn-out rollers. This roller assembly with M-shaped tension spring with a 1 Inch diameter steel ball bearing roller is used by a variety of patio door manufacturers. The heat treated tension spring is 2-5/16 Inch long and shaped like an M, giving it the tension needed by the screen door to slide properly. Order yours today and have your door slide like new
- •Used on a variety of sliding screen doors
- •2-5/16 inch M-shaped tension spring that does not require any adjustment
- •1 inch concave steel ball bearing roller
- •Steel heat treated tension spring and roller
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS ACCESS Mgmt, LONG (5-02202-94)
- TRIMLITE 36" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (3068fir8401BF)
- KABA ILCO Key Blank, Brass, Yale Lock, PK10 (O1122B-Y103)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A245X50)
- PRIME-LINE 1145-B Nylon Sliding Screen Door Top Roller, 2PK (850685)
- PRIME-LINE Tandem Roller Assembly (D 1735)
- G.A.S. HARDWARE Thermalume Roller for Sliding Glass Doors (DR112SP)
- PATIOPLUS Crash Chain with Vinyl Cover; Satin Chrome - Steel - 100 Case (PA877985)
- PRIME-LINE 1186 1 in. Nylon Spring Roller, 2PK (657528)
- LAWNITATOR Wardrobe Door Front Roller N 6516 (LA110296)
- PRIME-LINE Wardrobe Door Back Roller (N 6509)
- Primeline Tools Sliding Door Rollers