Shop All Screen & Storm Door Chains
Primeline Tools
1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack)
Mfr # MP512
Zoro # G1736487
product price: $3.85
/pk 2, $1.93/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Mill Finish
- Material Plastic Roller, Steel Spring
- For Use With Several Patio Door Manufacturers
- Features 1 O.D. Center Grooved Roller; Heat Treated High Tension Adjustable Steel Spring; Roller Edge Type Concave; M-Spring Type; Roller Width 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP512
- Zoro # G1736487
- UPC # 49793725127
- Country of Origin China
- Category Screen & Storm Door Chains
Details
Item | Scrn Door Sprg Roller,Asms,1",HDPE,PK2 |
Finish | Mill Finish |
Material | Plastic Roller, Steel Spring |
For Use With | Several Patio Door Manufacturers |
Features | 1 O.D. Center Grooved Roller; Heat Treated High Tension Adjustable Steel Spring; Roller Edge Type Concave; M-Spring Type; Roller Width 1/4" |
Description
Are you having trouble sliding your screen door open or closed? Have you checked your rollers/roller assemblies? Don’t replace the entire door. For a fraction of the cost of a new door, replace those worn-out rollers. This roller assembly with M-shaped tension spring with a 1 Inch diameter nylon roller is used by a variety of patio door manufacturers. The heat treated tension spring is 2-5/16 Inch long and shaped like an M, giving it the tension needed by the screen door to slide properly. Easy to install. Order yours today and have your door slide like new.
- •Used on a variety of sliding screen doors
- •2-5/16 inch M-shaped tension spring
- •1 inch concave nylon roller
- •Steel heat treated tension spring and nylon roller
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Hinge Door Stop, Flat Black (DS11 FBL)
- TRINE Trine 00 Series Electric Strikes, 24 VDC Voltage, Sprayed Brass (001-24DC)
- GENESIS Smooth Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (74000)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 43mm ID, PK25 (ZUSAH3.5X43)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- PRIMELINE TOOLS Sliding Door Roller with Axle, 1-1/4 in. Steel Ball Bearing (2 Pack) (MP1765)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- PRIMELINE TOOLS 1 in. Plastic Screen Door Tension Spring with Roller (2 Pack) (MP570)
- BALDWIN Estate Bright Brass Screws (1063.020.MS)
- Primeline Tools Screen & Storm Door Chains