1 in. Steel Screen Door Tension Spring Steel Roller, for Columbia Doors (2 Pack)
Mfr # MP631
Zoro # G1736861
Key Features
- Features Nylon Main Frame Assembly; Nylon Inner Housing with Center Grooved Steel Ball Bearing Wheel 1in. O.D.; Adjustable Tension
- Material Steel Ball Bearing Roller
- For Use With Columbia Doors
- Finish White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP631
- Zoro # G1736861
- UPC # 49793726315
- Country of Origin China
- Category Screen & Storm Door Chains
Details
Item | Sliding Scrn Door Roller,Asms,1",Stl B/B,PK2 |
Features | Nylon Main Frame Assembly; Nylon Inner Housing with Center Grooved Steel Ball Bearing Wheel 1in. O.D.; Adjustable Tension |
Material | Steel Ball Bearing Roller |
For Use With | Columbia Doors |
Finish | White |
Description
Are you having trouble sliding your screen door open or closed? Have you checked your rollers/roller assemblies? Don’t replace the entire door. For a fraction of the cost of a new door, replace those worn-out rollers. This sliding screen door roller assembly insert has a high density polyethylene frame with an adjustable high density polyethylene inner housing and steel ball bearing roller. The assembly inserts into the bottom or top of the sliding screen door by snapping it into place. Roller housing adjusts to the correct position needed. This style is found on Columbia sliding screen doors, but is also used by a variety of other screen door manufacturers. Order yours today and have your door slide like new.
- •Used by Columbia sliding screen doors
- •Adjustable Phillips head screw on the assembly
- •1 inch diameter concave steel ball bearing roller
- •High density polyethylene construction with steel roller for long lasting use
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 430, Silicone, 0.27 In., PK5 (U38883.025.0512)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0U84.75)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Matte Black Gibson Cabinet Pull (105-128MB)
- KEYLESS FACTORY 2001-2006 Acura MDX / 3-Button Keyless Entry Shell / PN: 35111-STX-329 / E4EG8D-444H (ORS-ACU005)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- PRIMELINE TOOLS Door Protector Chain and Spring, Zinc Plated (Single Pack) (K 5026)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- BALDWIN Estate Screws (1480.221.05105)
- Primeline Tools Screen & Storm Door Chains