Shop All Screen & Storm Door Chains
Primeline Tools
1 in. Steel Screen Door Roller (2 Pack)
Mfr # MP702
Zoro # G1736773
product price: $7.95
/pk 2, $3.98/ea
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2-7/16"
- Features 1 O.D. Steel Center Grooved Roller; Spring Loaded Design; Steel Housing with Top Adjusting Screw; Roller Edge Type Concave; Roller Width 1/4"
- Material Steel
- For Use With Bay-Mills and Other Door Manufacturers
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP702
- Zoro # G1736773
- UPC # 49793727022
- Country of Origin China
- Category Screen & Storm Door Chains
Dimensions
Length | 2-7/16" |
Details
Item | Sliding Scrn Dr Roller,Asms,1",Stl Whl,PK2 |
Features | 1 O.D. Steel Center Grooved Roller; Spring Loaded Design; Steel Housing with Top Adjusting Screw; Roller Edge Type Concave; Roller Width 1/4" |
Material | Steel |
For Use With | Bay-Mills and Other Door Manufacturers |
Finish | Yellow Zinc |
Description
Are you having trouble sliding your screen door open or closed? Have you checked your rollers/roller assemblies? Don’t replace the entire door. For a fraction of the cost of a new door, replace those worn-out rollers. This steel housing and spring-loaded arm with the 1 Inch steel ball bearing roller attached. Used by Bay-Mills as well as a variety of other patio door manufacturers. The roller arm is spring-loaded and adjusted by the adjustment sleeve and screw on top. Order yours today and have your door slide like new.
- •Used by Bay Mills and a wide variety of other sliding screen door manufacturers
- •1 inch diameter concave (grooved) high density polyethylene roller
- •Spring-loaded arm with roller attached
- •Includes screw and adjusting sleeve
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 1-1/2" W x 72" H Aluminum Alloy Continuous Hinge (4PPA3)
- ZORO SELECT Alnico 5 Magnet Assembly, 35 lb. Pull (6XY83)
- ILCO Cutter P-X23MC for Ilco 023, 025, 045; DL 143M, 145, 145M, 148M; Taylor 143MT, 145MT, Titanium (ILCO-BC0089XXXX)
- MONROE PMP Folding Pull Handle, 304 Stainless Steel, Natural, Weld-On (PH-0297)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- PRIMELINE TOOLS Black Screen and Storm Door Closer (Single Pack) (K 5028)
- PRIMELINE TOOLS Sliding Door Roller with Axle, 1-1/4 in. Steel Ball Bearing (2 Pack) (MP1765)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- DELTANA Crash Chain W/ Vinyl Cover, 10PK (DCCV607-XCP10)
- Primeline Tools Screen & Storm Door Chains