1 in. Sliding Screen Door Tension Spring with Concave Plastic Rollers (2 Pack)
Mfr # MP541
Zoro # G1736767
Key Features
- Length 2"
- For Use With B-569 Corner Insert
- Material Plastic Roller, Steel Spring
- Features 1 O.D. Center Grooved Roller; Heat Treated High Tension Spring; Roller Edge Type Concave; Wire-Spring Type; Used as Top and Bottom Roller; Roller Width 1/4"
- Finish Zinc Plated
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP541
- Zoro # G1736767
- UPC # 49793725417
- Country of Origin China
- Category Screen & Storm Door Chains
Dimensions
Length | 2" |
Details
Item | Scrn Door Roller,Sprg Tnsn,Asm,1",HDPE,PK2 |
For Use With | B-569 Corner Insert |
Material | Plastic Roller, Steel Spring |
Features | 1 O.D. Center Grooved Roller; Heat Treated High Tension Spring; Roller Edge Type Concave; Wire-Spring Type; Used as Top and Bottom Roller; Roller Width 1/4" |
Finish | Zinc Plated |
Description
Are you having trouble sliding your screen door open or closed? Have you checked your rollers/roller assemblies? Don’t replace the entire door. For a fraction of the cost of a new door, replace those worn-out rollers. This is an Arcadia style roller assembly used by Arcadia doors as well as a variety of other sliding patio door manufacturers. This is also currently a very popular design amongst patio door manufacturers in today's market place. It has a wire tension spring and comes with a 1 Inch diameter high density polyethylene roller and fits onto the Prime-Line part B 569 corner insert (sold separately). It is often used on the top as well as the bottom of the sliding screen door. Also look at Prime-Line parts B 515, B 610, B 714, B 736 and B 821 for similar spring tension rollers. Order yours today and have your door slide like new.
- •Used on Arcadia and a wide variety of other sliding screen door manufacturers
- •Installs by snapping onto the existing diecast door frame corner
- •1 inch diameter concave plastic roller
- •Body and tension spring of the roller assembly is stamped steel with a polyethylene roller
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KALJCN10G010)
- BANSBACH EASYLIFT Rotary Damper, Disk, 8.7 Nm (FDT-70A-903)
- SCHLAGE COMMERCIAL Satin Chrome Button K510330626 (K510330626)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD, Wire Dia.: 0.135 in (3HPN5)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- PRIMELINE TOOLS 1 in. Plastic Screen Door Tension Spring with Roller (2 Pack) (MP570)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- PRIMELINE TOOLS Sliding Door Roller with Axle, 1-1/4 in. Steel Ball Bearing (2 Pack) (MP1765)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- PRIMELINE TOOLS Door Protector Chain and Spring, Zinc Plated (Single Pack) (K 5026)
- PHIFER Scrn Poly 28X100' Char (3043815)
- Primeline Tools Screen & Storm Door Chains