1 in. Screen Door Tension Spring with Roller, for Academy Doors (2 Pack)
Mfr # MP638
Zoro # G1736791
Key Features
- Features 1 O.D. Center Grooved Roller; Heat Treated High Tension Spring; Used by Metal Industries; Roller Edge Type Concave; V-Spring Type; Roller Width 1/4"
- Material Nylon Roller, Steel Spring
- Finish Zinc Plated
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP638
- Zoro # G1736791
- UPC # 49793726384
- Country of Origin China
- Category Screen & Storm Door Chains
Details
Item | Scrn Door Rollers,Sprg Tension,1",HDPE,PK2 |
Features | 1 O.D. Center Grooved Roller; Heat Treated High Tension Spring; Used by Metal Industries; Roller Edge Type Concave; V-Spring Type; Roller Width 1/4" |
Material | Nylon Roller, Steel Spring |
Finish | Zinc Plated |
Description
Are you having trouble sliding your screen door open or closed? Have you checked your rollers/roller assemblies? Don’t replace the entire door. For a fraction of the cost of a new door, replace those worn-out rollers. This is a tension spring roller assembly, with a downward offset tension spring used by Academy and a variety of other sliding patio door manufacturers. The roller is a 1 Inch high-density polyethylene roller with a 1-3/4 Inch long tension spring that is a heat treated steel spring. When installed the bent, or angled, flat spring positions the roller assembly so that an adjusting screw adjusts the height of the roller as needed. For stainless steel roller assembly use Prime-Line part B 756. Order yours today and have your door slide like new.
- •Used by Academy screen doors and a variety of other sliding screen door manufacturers
- •1-3/4 inch tension spring with an off-set bend
- •1 inch diameter concave roller
- •Heat treated V style tension spring and high density polyethylene roller
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 15/16 in W (6KA)
- HARDWARE RESOURCES 3-1/2" Wx1-1/8"Dx3-1/2"H Hard Maple Bead Edge Traditional Rosette (ROS3MP)
- ROCKWOOD Door Stop, Wall Mount, SS, Silver (409 US32D)
- ROCKWOOD Pull Plate, Barrier-Free, Aluminum, 3 x12 (BF107 X 70A.28)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- PRIMELINE TOOLS Black Screen and Storm Door Closer (Single Pack) (K 5028)
- PRIMELINE TOOLS Sliding Door Roller with Axle, 1-1/4 in. Steel Ball Bearing (2 Pack) (MP1765)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- BALDWIN Reserve Venetian Bronze Screws (8BR0506003)
- Primeline Tools Screen & Storm Door Hardware