1 in. Screen Door Tension Spring Roller (2 Pack)
Mfr # MP576
Zoro # G1736782
Key Features
- For Use With Metal Industries and Academy Mfg Co. Doors
- Features 1 O.D. Nylon Center Grooved Roller; Heat Treated High Tension Bent Steel Spring; Bent Spring Design; Roller Edge Type Concave; V-Spring Type; Roller Width 1/4"
- Material Steel
- Finish Zinc Plated
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP576
- Zoro # G1736782
- UPC # 49793725769
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Chains
Details
Item | Sliding Scrn Door Roller,Asms,1",Stl B/B,PK2 |
For Use With | Metal Industries and Academy Mfg Co. Doors |
Features | 1 O.D. Nylon Center Grooved Roller; Heat Treated High Tension Bent Steel Spring; Bent Spring Design; Roller Edge Type Concave; V-Spring Type; Roller Width 1/4" |
Material | Steel |
Finish | Zinc Plated |
Description
Are you having trouble sliding your screen door open or closed? Have you checked your rollers/roller assemblies? Don’t replace the entire door. For a fraction of the cost of a new door, replace those worn-out rollers. This is a tension spring roller assembly with an offset, or bent, spring design used by Academy, Metal Industries and a variety of other patio door manufacturers. The roller is a 1 Inch diameter steel ball bearing roller with a tension spring that is a heat treated steel spring. The bent, or angled flat spring installs into the screen door frame so that the roller assembly cushions the door as it rides back and forth. For high density polyethylene rollers use Prime-Line part B 609. Order yours today and have your door slide like new.
- •Used by Academy, Metal Industries screen doors and a variety of other sliding screen door manufacturers
- •2-1/4 inch tension spring that is bent on the back half
- •2 inch diameter concave steel ball bearing roller
- •Heat treated V style tension spring and high density polyethylene roller
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Canyon Ridge Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CNSA)
- ZORO SELECT Track Lock, Zinc, Mill, L 15/15 In (1XMR3)
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Gray (A626A-48)
- LAB Universal ICore Rekeying Kit A2 System (LAB-BFK108)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- PRIMELINE TOOLS 1 in. Plastic Screen Door Tension Spring with Roller (2 Pack) (MP570)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- PRIMELINE TOOLS Door Protector Chain and Spring, Zinc Plated (Single Pack) (K 5026)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- BALDWIN Estate Screws (1013.221.05205)
- Primeline Tools Screen & Storm Door Hardware